RS PRO Plain Stainless Steel Hex Nut DIN 934

Sebelum PPN:
Rp349.900 - Rp2.099.900
Spesifikasi
DIN StandardDIN 934
FinishPlain
MaterialStainless Steel
Stainless Steel TypeA4 316
TypeFull

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO A4 Stainless Steel Hex Nuts - Metric
RS PRO A4 stainless steel hex nuts ideal for use in chemical processing equipment and marine environments due to its higher resistance to tarnish and corrosion. These nuts are the most common hexagonal fastener that has internal threads that screw on to the shank of a bolt or a hex cap screw.

Accessible from 360 degrees due to their shape
These RS PRO hex nut fasteners come in various thread sizes:
• 189-563 – M3
Typical Applications:
Chemical processing equipment
Marine Environments
Automotive Applications
Construction Industry
General Industry
Machinery
Workshops
Standards
DIN 934
Feature
Features and Benefits:
Metric hex nuts
To DIN934
A4 grade 18/8 stainless steel (Type 316 S16) – long lasting
Good resistance to corrosion and saltwater
Due to the hexagon nut having six sides it makes it easier to work with and is very versatile
Easy to tighten and loosen

Ulasan Produk

Tidak ada ulasan

Halaman Terkait