RS PRO Countersunk Head Tapping Screw Plain Stainless Steel (Sekrup Kepala Datar)

Sebelum PPN:
Rp449.900
Spesifikasi
Drive TypePozi
FinishPlain
Head ShapeCountersunk
Imperial or MetricMetric
Length Imperial (inch)3/4
Length Metric (mm)19
MaterialStainless Steel
Stainless Steel TypeA4 316
Standards MetDIN 7982C
Thread Size UTS6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Stainless Steel Countersunk Head Self Tapping Screw (No.6 x 3/4in)
A tough and hardwearing self-tapping screw capable of cutting its own thread meaning there is no need to predrill a hole and greatly reduces the chance of material splitting compared to non-tapping screws.
Built with a countersunk Pozidriv head type designed to fit below or level with the surface and easily installed with a Pozidriv screwdriver or a bit. The Pozidriv self-cutting screws are constructed from high quality A4 Stainless Steel providing excellent strength and a high level of corrosion, wear resistant and are Manufactured to standard DIN 7982 ensuring their performance.
Ideal for indoor and outdoor applications and suitable for use in harsh environments on plastics and wood.

Standards and Approvals: DIN 7982C
Feature
Features and Benefits
No.6 x 3/4in Pozdriv screw
Self-tapping
Countersunk design
Stainless Steel construction

Ulasan Produk

Tidak ada ulasan