RS PRO Square Neck / Coach Bolt Plain Stainless Steel (Baut Payung)

Sebelum PPN:
Rp699.900
Spesifikasi
FinishPlain
Length (mm)110
MaterialStainless Steel
Stainless Steel TypeA2 304
Thread SizeM10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro A2 Stainless Steel Coach Bolts
The RS Pro A2 stainless steel coach bolts have a domed head with a square section underneath that pulls into the material or square hole. These bolts are self locking when you place them through a square hole. The coach bolt also known as carriage bolts are available from a M6 to M10.
Note
Requires a wrench, spanner or pliers to turn.
CAUTION : Use the correct size of wrench, spanner or pliers for installation so that the bolts are not damaged
Typical Applications
Use for fixing wooden panels to masonry or each other
Use for low load bearing applications
As the coach bolts come in different sizes they can be used for your DIY applications or for more elaborate industrial construction projects
Feature
Features and BenefitsPrevents spinning during installation in timber
Good corrosion resistance
Able to handle low and high temperatures

Ulasan Produk

Tidak ada ulasan

Halaman Terkait