Spesifikasi
| Finish | Plain |
|---|---|
| Imperial or Metric | Metric |
| Nut Type | Self Locking |
| Stainless Steel Type | A4 316 |
| Thread Size | M5 |
| Type | Aerotight |
| Width (mm) | 8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO A4 Stainless Steel Aerotight Lock Nut - Metric
Need locking nuts that withstand severe vibration? then consider Aerotight self-locking nuts, with uniquely shaped threads, stay secure as long as two complete threads of the screw protrude beyond the nut. Made from type 316/A4 stainless steel, they resist pitting and crevice corrosion, especially in marine environments. Their all-metal construction ensures durability and reusability. Part of the RS PRO range, these nuts are rigorously tested for quality and reliability.
Application
DIY
Automotive
Construction
Aerotight Stiff Nuts
Self-locking all metal nuts, designed to stay in position despite conditions of severe vibration. This is achieved by cantilevered threaded arms which are deflected downwards and inwards.
Note
Two complete threads of the engaged screw must protrude beyond the nut.
Aerotight nuts should not be used on damaged or interrupted threads.
Need locking nuts that withstand severe vibration? then consider Aerotight self-locking nuts, with uniquely shaped threads, stay secure as long as two complete threads of the screw protrude beyond the nut. Made from type 316/A4 stainless steel, they resist pitting and crevice corrosion, especially in marine environments. Their all-metal construction ensures durability and reusability. Part of the RS PRO range, these nuts are rigorously tested for quality and reliability.
Application
DIY
Automotive
Construction
Aerotight Stiff Nuts
Self-locking all metal nuts, designed to stay in position despite conditions of severe vibration. This is achieved by cantilevered threaded arms which are deflected downwards and inwards.
Note
Two complete threads of the engaged screw must protrude beyond the nut.
Aerotight nuts should not be used on damaged or interrupted threads.
Feature
Features and BenefitsAerotight® self-locking nut
Made from type 316/A4 stainless steel
Excellent corrosion-resistance
Plain finish
Suitable for temperatures up to 300 °C
Variants Available Separately
5.5 mm, M3 - RS stock no: 665-5606
7 mm, M4- RS stock no: 665-5609
8 mm, M5 - RS stock no: 665-5603
10 mm, M6- RS stock no: 665-5612
13 mm, M8- RS stock no: 665-5615
17 mm, M10- RS stock no: 665-5619
19 mm, M12- RS stock no: 665-5628
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
