RS PRO Insulated Screwdriver Phillips - Slotted Precision Set (Obeng Insulasi)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Number of Pieces6
Screwdriver TypePrecision Screwdriver Set
Tip Size (mm)1.5 (Slotted), 2 (Slotted), 2.5 (Slotted), 3 (Slotted), PH0 (Phillips), PH00 (Phillips)
Tip TypePhillips; Slotted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 6 Piece Electronics Slotted-Phillips Screwdriver Set
Electronics Slotted-Phillips Screwdriver Set from RS Pro. Designed for delicate precision engineering and electronics applications.
Feature
Features and Benefits
4 x Slotted Screwdrivers
• H01: 1.5 x 40 mm
• H01: 2.0 x 60 mm
• H01: 2.5 x 80 mm
• H01: 3.0 x 80 mm
2 x Phillips Screwdrivers
• H02: PH00 x 60 mm
• H02: PH0 x 60 mm

Ulasan Produk

Tidak ada ulasan