RS PRO Insulated Screwdriver Phillips - Slotted Set (Obeng Insulasi)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Number of Pieces4
Screwdriver TypeInsulated Screwdriver Set
Tip Size (mm)4 (Slotted), 5.5 (Slotted), PH2 (Phillips)
Tip TypePhillips; Slotted
VDE/1000V ApprovedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 4 Piece Insulated Screwdriver Set
RS Pro 4 Piece Insulated Screwdriver Set, suitable for safe working on live equipment at up to 1000 V ac and 1500 V dc.

Screwdriver Set
3 x Slotted
1 x Phillips
StandardsDIN ISO 2380
RS Pro 1000V Screwdrivers
Feature
Features and Benefits
• 1000 V ac and 1500 V dc voltage isolation
• VDE Approved
• Vanadium Molybdenum steel, manganese phosphate coated bayonet
• DuoTech ergonomic handle
• Tested according to DIN EN 60900: 2004 Standard

Ulasan Produk

Tidak ada ulasan