Spesifikasi
| Fuse Holder Type | Panel Mount |
|---|---|
| Fuse Size (mm) | 5x20 |
| Includes Indicator | No |
| Voltage Rating (V) | 250 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Screw Cap, Screw In
From RS PRO, a selection of durable fully enclosed fuse holders designed for panel mounting. The 5x20 mm fuse holders are supplied in two parts, the fuse holder and the fuse carrier. Mounting is simple, once the desired panel cut out is made the fuse holder is pushed into the hole and securely retained with the locking washer. An appropriately sized fuse (10 Amp max) is inserted into the carrier and screwed together.
Replacing the fuse
Replacing a fuse is easy, simply insert a screwdriver tip into the slot in the cap and turn anti-clockwise
to loosen. The carrier is then removed from the holder and the fuse can be safely removed.
Applications
RS PRO 5 x 20 mm Panel Mount fuse holders are used in a wide range of electrical and electronic applications. Fuse holders contain fuses and are a simple and cheap method of providing circuit protection for equipment and devices. They can be found in panels and equipment in all areas of heavy duty and light duty industry. Some of the more common areas are
• Electrical panels
• Electronic equipment
• Fuse blocks
• Circuit breakers
Panel Mounting
CATEGORIES OF PROTECTION AGAINST ELECTRIC SHOCK,PC1: No integral protection against electric shock. If required, designers must provide additional protection against electric shock on equipment.,PC2: With integral protection against electric shock. Fuse-holders shall have live parts inaccessible to IEC529 standard test finger, when fully assembled, without fuse carrier or fuse in place and when fuse carrier, with fuse is being inserted or withdrawn.,PC3: With integral protection against electric shock. Fuse-holders shall have live parts inaccessible to IEC529 1mm diameter rigid test wire when fully assembled, without fuse carrier or fuse in place and when fuse carrier, with fuse is being inserted or withdrawn.
From RS PRO, a selection of durable fully enclosed fuse holders designed for panel mounting. The 5x20 mm fuse holders are supplied in two parts, the fuse holder and the fuse carrier. Mounting is simple, once the desired panel cut out is made the fuse holder is pushed into the hole and securely retained with the locking washer. An appropriately sized fuse (10 Amp max) is inserted into the carrier and screwed together.
Replacing the fuse
Replacing a fuse is easy, simply insert a screwdriver tip into the slot in the cap and turn anti-clockwise
to loosen. The carrier is then removed from the holder and the fuse can be safely removed.
Applications
RS PRO 5 x 20 mm Panel Mount fuse holders are used in a wide range of electrical and electronic applications. Fuse holders contain fuses and are a simple and cheap method of providing circuit protection for equipment and devices. They can be found in panels and equipment in all areas of heavy duty and light duty industry. Some of the more common areas are
• Electrical panels
• Electronic equipment
• Fuse blocks
• Circuit breakers
Panel Mounting
CATEGORIES OF PROTECTION AGAINST ELECTRIC SHOCK,PC1: No integral protection against electric shock. If required, designers must provide additional protection against electric shock on equipment.,PC2: With integral protection against electric shock. Fuse-holders shall have live parts inaccessible to IEC529 standard test finger, when fully assembled, without fuse carrier or fuse in place and when fuse carrier, with fuse is being inserted or withdrawn.,PC3: With integral protection against electric shock. Fuse-holders shall have live parts inaccessible to IEC529 1mm diameter rigid test wire when fully assembled, without fuse carrier or fuse in place and when fuse carrier, with fuse is being inserted or withdrawn.
Feature
Features and BenefitsFully inaccessible as defined in BS EN 60127-6.
Panel cut out: 12.7Ø, 12.0A/F
Nylon 66 Body
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
