Spesifikasi
| Body Orientation | Straight |
|---|---|
| Connector Size | M12 |
| Contact Gender | Male |
| Contact Material | Copper |
| Contact Plating | Gold |
| Current Rating (A) | 4 |
| Housing Material | Nickel |
| IP Rating | IP67 |
| Mating Type | Threaded |
| Maximum Operating Temperature (°C) | 75 |
| Minimum Operating Temperature (°C) | -25 |
| Mounting Type | Panel Mount |
| Number of Contacts | 4 |
| Plug/Socket | Plug |
| Termination Method | Pre-Wired |
| Voltage Rating (V) | 240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro M12 Panel Mount Connectors
From RS PRO, a selection of M12 circular connectors designed for panel mounting. The sensor style connectors have an M12 threaded interface and industry standard A coding preventing miss-mating. Conveniently pre-terminated with partially stripped wires the RS PRO range are easy to incorporate into any automation or sensory application. With an IP67 ingress rating, the RS PRO panel mount connectors are ideally suited to harsh environments that demand a more rugged connection solution.
Applications The RS PRO series of M12 panel mount connectors are generally used in industrial Applications . They are typically used when connecting to sensors and actuators. Some of the most popular areas are
• Instrumentation
• Process control
• Robotics
• Assembly lines
• Factory automation
• Industrial automationEnvironmentThis series of pre-wired circular connectors have an IP67 ingress rating and waterproof when plugged in. This means they are sealed from dust and are protected from jets of water from all directions.
From RS PRO, a selection of M12 circular connectors designed for panel mounting. The sensor style connectors have an M12 threaded interface and industry standard A coding preventing miss-mating. Conveniently pre-terminated with partially stripped wires the RS PRO range are easy to incorporate into any automation or sensory application. With an IP67 ingress rating, the RS PRO panel mount connectors are ideally suited to harsh environments that demand a more rugged connection solution.
Applications The RS PRO series of M12 panel mount connectors are generally used in industrial Applications . They are typically used when connecting to sensors and actuators. Some of the most popular areas are
• Instrumentation
• Process control
• Robotics
• Assembly lines
• Factory automation
• Industrial automationEnvironmentThis series of pre-wired circular connectors have an IP67 ingress rating and waterproof when plugged in. This means they are sealed from dust and are protected from jets of water from all directions.
Feature
Features & Benefits• IP67
• Neoprene O-ring
• Nylon 66 contact carrier
• PG9 clamp nut
• Pre-wired with 100, 200, 300, or 400 mm partially stripped cable
• Straight plugs and sockets
• 4, 5, 8 and 12 pole versions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
