Spesifikasi
| Maximum Supply Voltage (V) | 28DC |
|---|---|
| Minimum Supply Voltage (V) | 10 DC |
| Mounting Type | Panel Mount |
| Sound Level (dB) | 95 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Piezo Buzzer, 95 dB
RS PRO are introducing our own RS PRO Piezo Buzzer, ideal audible signalling units offering a high-frequency sound output of up to 95 dB. The straightforward installation means this piezo buzzer can be used in a wide variety of environments as a clear signal, particularly critical in day to day operation of expensive machinery. This Piezo reduces unplanned downtime and eliminates potential risks of damage or injury.
With this buzzer you can maximise safety and regulate sound level to complete your project. Our RS PRO piezoelectric buzzer is the right choice for you as the Piezo can be used in combination with different frequencies and sirens to ensure the correct warning or signal message comes across.
This robust Buzzer has been tested by our engineers to provide reliable compatibility with your applications. In contrast, our extensive range, meet practically any requirements, such as different mounting type, sound level, drive type or tone type.
Applications
The main benefit of an electronic sounder beacon is that they provide critically audible communications in emergencies or sound warnings that can prevent unplanned downtime, especially within industrial and manufacturing environments. By setting up an audible alarm tone, it can help prevent damage to expensive equipment, and even human injuries or fatalities, meaning a sounder is an essential piece of safety equipment in a wide range of environments and applications. Buzzers or sounder units are versatile components that can be found in:
Construction sites
Safety vehicles for traffic and law enforcement
Emergency vehicles
Public areas - offices, shops or housing blocks
Panel mount buzzer with ABS material housing
RS PRO are introducing our own RS PRO Piezo Buzzer, ideal audible signalling units offering a high-frequency sound output of up to 95 dB. The straightforward installation means this piezo buzzer can be used in a wide variety of environments as a clear signal, particularly critical in day to day operation of expensive machinery. This Piezo reduces unplanned downtime and eliminates potential risks of damage or injury.
With this buzzer you can maximise safety and regulate sound level to complete your project. Our RS PRO piezoelectric buzzer is the right choice for you as the Piezo can be used in combination with different frequencies and sirens to ensure the correct warning or signal message comes across.
This robust Buzzer has been tested by our engineers to provide reliable compatibility with your applications. In contrast, our extensive range, meet practically any requirements, such as different mounting type, sound level, drive type or tone type.
Applications
The main benefit of an electronic sounder beacon is that they provide critically audible communications in emergencies or sound warnings that can prevent unplanned downtime, especially within industrial and manufacturing environments. By setting up an audible alarm tone, it can help prevent damage to expensive equipment, and even human injuries or fatalities, meaning a sounder is an essential piece of safety equipment in a wide range of environments and applications. Buzzers or sounder units are versatile components that can be found in:
Construction sites
Safety vehicles for traffic and law enforcement
Emergency vehicles
Public areas - offices, shops or housing blocks
Panel mount buzzer with ABS material housing
Feature
Features and BenefitsOur cost-effective Buzzer is a robust replacement component that is easy to install using panel mount allowing sound up to 95 dB
Flexible operating temperature of -20°C up to +60°C whereas storage temperature ranging from -20°C up to +70°C
Versatility within different technology systems to work as a fire alarm or general safety measures to indicate hazards and exercise caution
High output levels piezoelectric
Internal circuity for DC operation
43 mm Piezo Buzzer
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/RS%20PRO%20Panel%20Mount%20Buzzer/c0P112225432-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
