Spesifikasi
| Depth (mm) | 103.9 |
|---|---|
| Handle Colour | Red |
| IP Rating | IP43 |
| Length (mm) | 103.9 |
| Maximum Current (A) | 100 |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | -40 |
| Mounting Type | Panel Mount |
| Terminal Type | Through Hole |
| Voltage Rating (V) | 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Two-position DP Rotary Switch, 100 A, Through Hole, 24 V, 24 mm Mounting Hole Diameter
Safely and effectively disconnect a battery bank from equipment for security, safety or servicing with this battery rotary switch from the trusted RS PRO range. With a thermoplastic case, this panel-mountable switch is durable and its copper contacts are corrosion-resistant.
This rotary switch has an IP rating of 43, which means it is protected against solid objects larger than 1 mm and can withstand direct water spray at angles up to 60° off vertical. Contact current-rated at 100 A, it will also work at temperatures ranging from -40°C to +50˚C.
You'll find battery rotary switches such as this in automotive, marine and traction situations. The switch complies with the ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 electrostatic control standards, so it won't damage equipment through electrostatic discharge. As it conforms with RoHS (Restriction of Hazardous Substances), it contains minimal levels of hazardous materials.
Safely and effectively disconnect a battery bank from equipment for security, safety or servicing with this battery rotary switch from the trusted RS PRO range. With a thermoplastic case, this panel-mountable switch is durable and its copper contacts are corrosion-resistant.
This rotary switch has an IP rating of 43, which means it is protected against solid objects larger than 1 mm and can withstand direct water spray at angles up to 60° off vertical. Contact current-rated at 100 A, it will also work at temperatures ranging from -40°C to +50˚C.
You'll find battery rotary switches such as this in automotive, marine and traction situations. The switch complies with the ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 electrostatic control standards, so it won't damage equipment through electrostatic discharge. As it conforms with RoHS (Restriction of Hazardous Substances), it contains minimal levels of hazardous materials.
Feature
Features and Benefits• Two-panel rotary switch
• Contact current rating of 100 A
• Minimum operating temperature of -40˚C
• Maximum operating temperature of +50˚C
• Diameter of 57.5 mm
• Depth of 103.9 mm
• Panel mounting
• Mounting hole size of 24 mm
• Copper contacts
• IP43 rated (for protection from tools and small wires greater than 1 mm and protection from water spray less than 60° from vertical)
• Suitable for automotive applications
• Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
• RoHS (Restriction of Hazardous Substances) compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
