RS PRO Hose Air Recoil Spiral PA (Selang Spiral PU)

Sebelum PPN:
Rp2.599.900
Spesifikasi
ColourBlue
ConnectorBSP 1/4inch Male
Manufacturer SeriesEC Series
MaterialPA
Maximum Operating Length (m)2.5
Tube Inside Diameter (mm)6
Tube Outside Diameter (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Compact Preformed Airline Coiled Tubing
Introducing the range of RS PRO coiled tubing, a fantastic solution that satisfies all market sectors requiring type 12 nylon airline coils. RS PRO airline coiled tubing is designed to be resistant to oil, organic and non-organic media to ensure the safety and longevity of your equipment. Due to the anti-kink and abrasion resistance of these types of coiled tubing, and variations of sizes, they are ideal for use in small, confined spaces.

Applications
It is important to choose the right tubing for your needs as users can underestimate the risks of picking the wrong coiled tubing, up to 90% of cases of damage can be followed back to choosing the wrong type of tubing. This can result in energy loss and loss of revenue due to machine downtime and repair time and costs. As this RS PRO tubing has been designed to be resistant to oil, abrasion, kinking, organic and non-organic media making it highly versatile and ideal for a number of different industries including
Industrial air tools
Production line assembly
Food industry
Size : 2020926 - Blue - 2.5m
Feature
Features and Benefits
This coiled tubing has excellent flexibility and retention making it ideal for confined spaces
Made from light weight material this coiled tubing is easy to manoeuvre to your needs
Superior flow characteristics that enure the airflow has no restrictions
BSPT male swivel fittings (compression) complete with anti-kink spring
Suitable for horizontal and vertical applications making it the ideal tubing for any space
Temperature range of -40°C to +80°C
Maximum working pressure = 15 bar
RoSH 3 compliant
REACH compliant

Ulasan Produk

Tidak ada ulasan