Spesifikasi
| Handhold | Yes |
|---|---|
| Height (mm) | 160 |
| Length (mm) | 100 |
| Maximum Accuracy (%) | ±0.3 +1 Digit |
| Maximum Resistance Measurement (ohm) | 20000 |
| Measurement Type | 4 Wire |
| Power Source | Battery |
| Resistance Measurement Resolution (µΩ) | 100 |
| Width (mm) | 52 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Milliohm Meter ILOM-508A
RS PRO milliohm meter ILOM-508A is a great value instrument for precise impedance measurement by the four-wire type with one pair of coated clips. It offers a large measurement range from 0.1 mΩ to 20 kΩ in six switchable steps. This device has many great features including D-H switch lockup readings for LCD display. Milliohm meters are ideal for measuring low resistance at high precision to verify the value of the electrical circuit. This meter is powered by 1.5 V batteries (X6).SUPPLIED_WITH : Set of test clips, instruction manual
Typical Applications
Ohmmeters are electrical instruments that measure electrical resistance of a circuit. There are various types of meters available with different sensitivity levels which include micro, mega and milliohm meters. These RS PRO meters are milliohm meters and can be used for measuring:
Resistance
Motor coils
Transformers
Printed circuit boards
Conductors
Light electricity
Welding point
RS PRO milliohm meter ILOM-508A is a great value instrument for precise impedance measurement by the four-wire type with one pair of coated clips. It offers a large measurement range from 0.1 mΩ to 20 kΩ in six switchable steps. This device has many great features including D-H switch lockup readings for LCD display. Milliohm meters are ideal for measuring low resistance at high precision to verify the value of the electrical circuit. This meter is powered by 1.5 V batteries (X6).SUPPLIED_WITH : Set of test clips, instruction manual
Typical Applications
Ohmmeters are electrical instruments that measure electrical resistance of a circuit. There are various types of meters available with different sensitivity levels which include micro, mega and milliohm meters. These RS PRO meters are milliohm meters and can be used for measuring:
Resistance
Motor coils
Transformers
Printed circuit boards
Conductors
Light electricity
Welding point
Feature
Features and Benefits3 -1/2 digits, LCD display with maximum reading of 1999 with decimal point and measurement unit
Accuracy ± (0.3% of reading + 1 digit)
Open-terminal voltage 1.0 V maximum
Overload indication 'OL'
Zero adjust knob
Low battery indication
Reading speed 2.5 times per second
Operating temperature and RH value 5 °C to 40 °C, 80% RH or lower
Storage temperature and RH value -10 °C to 60 °C, 70%RH or lower
Power supply 1.5 V x 6 NEDA 15F IEC R6 JIS SUM-3
AC input voltage 100 Vac to 240 Vac 0.3 A with input frequency of 60 Hz or 50 Hz
Free voltage DC output 9 Vdc (8∼11 Vdc maximum)
Fuse protection 2 A/25 V (5 mm x 20 mm), fast minimum interrupt ratings 1500 A
Supply current greater than 0.5 A
Dimensions 160 x 100 x 52 mm
Weight approximately 700 g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
