Spesifikasi
| Clip Type | Snap Grip |
|---|---|
| Inside Diameter (mm) | 5.6 - 6.5 |
| Inside Diameter Maximum (mm) | 6.5 |
| Inside Diameter Minimum (mm) | 5.6 |
| Material | Nylon |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Nylon Snap Grip Hose Clamp
When you need a hose clamp with superb quality RS PRO offers the ideal solution with these snap grip hose clamps. They are made from strong corrosion-resistant nylon, have a unique ratchet style clamp with interlocking teeth that grips securely around a hose pipe.
Why would you choose these Snap Grip Hose clamps?
These snap grips are designed with a double row of teeth that offers twice the clamping force compared to a similar single row of teeth clamps. They can easily be adjusted and reused even in corrosive environments and are resistant to most solvents, petrol, oils, and greases.
Also Knowns as
Herbie clip
Snap fit clamp
Double grip hose clamp
Typical Applications
Hose clips can be used in a wide range of applications when a hose or wire has to be secured. Hose clips can be used across many industries including marine, medical, food, automotive, agricultural, electrical, and white goods manufacturer and repair.
When you need a hose clamp with superb quality RS PRO offers the ideal solution with these snap grip hose clamps. They are made from strong corrosion-resistant nylon, have a unique ratchet style clamp with interlocking teeth that grips securely around a hose pipe.
Why would you choose these Snap Grip Hose clamps?
These snap grips are designed with a double row of teeth that offers twice the clamping force compared to a similar single row of teeth clamps. They can easily be adjusted and reused even in corrosive environments and are resistant to most solvents, petrol, oils, and greases.
Also Knowns as
Herbie clip
Snap fit clamp
Double grip hose clamp
Typical Applications
Hose clips can be used in a wide range of applications when a hose or wire has to be secured. Hose clips can be used across many industries including marine, medical, food, automotive, agricultural, electrical, and white goods manufacturer and repair.
Feature
Features and BenefitsMade from Nylon 6.6
Colour: Black or Natural
Exceptional strength
High pressure resistance
Highly versatile
Non-corrosive, nonconductive, nonmagnetic
Resistant to most industrial solvents
Ideal for maintenance and repair work as it is releasable and reusable
Multiple sizes are available
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
