RS PRO Nylon Junction Box (Kotak Sambung)

Sebelum PPN:
Rp999.900
Spesifikasi
Cable Entry2
ColourBlack
Current Rating (A)32
Height (mm)32
IP RatingIP68
Length (mm)130
MaterialNylon
Number of Ways5
Number of terminals5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Inline Junction Box
Use this cable connector to make reliable electrical connections in the most extreme environments. This 5-pole RS PRO connector is tough and extremely durable and works well with any circular profile cable.
With an IP68 certification, it is highly waterproof and can be immersed in depths of more than 1 m. It's also dust-proof and can operate at 5-bar pressure, allowing this circular connector to be used in marine and rugged applications. Accepting wires of 4 mm², this non-fused terminal block operates at temperatures between -20°C and +125°C. Its brass contacts are nickel-plated, making them resistant to rust.
Non-fused terminal blocks are used in the power systems of electrical devices and in data transfer and electrical signal transmission. As part of the RS PRO range, this item has been stringently tested for safety, durability and quality.
Feature
Features and Benefits
• 5-pole non-fused terminal block
• Current rating of 32 A
• Voltage rating of 450 V
• Brass contacts, nickel-plated
• Operating temperature range of -20°C to +125°C
• Length of 130 mm
• Diameter of 32.0 mm
• Wire size of 4 mm²

Ulasan Produk

Tidak ada ulasan