Spesifikasi
| Colour | White |
|---|---|
| Fire Behaviour | Flame Retardant |
| Length (mm) | 100 |
| Material | Nylon 66 |
| Maximum Bundle Diameter (mm) | 23 |
| Maximum Operating Temperature (°C) | 85 |
| Minimum Operating Temperature (°C) | -50 |
| Quantity | 100pack |
| Tensile Strength (N) | 78.4 |
| Type | Non-Releasable |
| Width (mm) | 2.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MarkersRS PRO White Nylon Identification Cable Tie
RS PRO cable tie with an integral identification plate (25mm x 8mm) manufactured from white Nylon 66 (also known as nylon 6.6) which can be written on with an indelible pen. These cables ties enable you to both tie and identify the bundles of cable quickly.
RS PRO ties are a type of fastener used for holding items together, most commonly electrical cables or wires and are a one-piece, self-locking fastener.
This nylon type is frequently used when high mechanical strength, rigidity, good stability under heat and/or chemical resistance are required. Functioning like straps to keep cables tidy, they’re available in a range of sizes and lengths.
The design of a cable tie includes a head which provides the slot for the tape to be pulled through, to make a loop. The cable can be pulled through the slot until the preferred loop is achieved and then the excess cable can be cut off.
When threaded through the slot, the teeth of the cable form a lock which can’t be pulled back through.
These nylon cable ties should be an essential part of every toolkit. With the RS PRO range, there are a variety of lengths, widths and sizes to suit all your requirements.Strips for wires, cables and tubes.
Labels for components, drawers, boxes etc.
Label strips and labels are easily removed from the card and placed on any dry surface without touching the adhesive.
Typical Applications:
Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong and because of this they can be found in many different industries for various uses:
Electrical installation
Electronics
Industrial Automation
Telecommunications
Cable management
Home/DIY
Garden
RS PRO cable tie with an integral identification plate (25mm x 8mm) manufactured from white Nylon 66 (also known as nylon 6.6) which can be written on with an indelible pen. These cables ties enable you to both tie and identify the bundles of cable quickly.
RS PRO ties are a type of fastener used for holding items together, most commonly electrical cables or wires and are a one-piece, self-locking fastener.
This nylon type is frequently used when high mechanical strength, rigidity, good stability under heat and/or chemical resistance are required. Functioning like straps to keep cables tidy, they’re available in a range of sizes and lengths.
The design of a cable tie includes a head which provides the slot for the tape to be pulled through, to make a loop. The cable can be pulled through the slot until the preferred loop is achieved and then the excess cable can be cut off.
When threaded through the slot, the teeth of the cable form a lock which can’t be pulled back through.
These nylon cable ties should be an essential part of every toolkit. With the RS PRO range, there are a variety of lengths, widths and sizes to suit all your requirements.Strips for wires, cables and tubes.
Labels for components, drawers, boxes etc.
Label strips and labels are easily removed from the card and placed on any dry surface without touching the adhesive.
Typical Applications:
Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong and because of this they can be found in many different industries for various uses:
Electrical installation
Electronics
Industrial Automation
Telecommunications
Cable management
Home/DIY
Garden
Feature
Features and BenefitsFlame retardant: UL 94 V-2 Standard
Marking cable bundles for easy identification
Suitable for a multitude of uses
Easy to thread
Non-releasable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/r2P112224974-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
