Spesifikasi
| Accuracy (°C) | ±0.5 |
|---|---|
| Cable Length (m) | 1.5 |
| Maximum Temperature Sensed (°C) | 150 |
| Probe Diameter (mm) | 6 |
| Thermistor Type | NTC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro NTC Temperature Probes
RS Pro NTC temperature probes used for temperature measurement with thermostats.
RS PRO Type NTC Air Temperature Probe
Different industries need different solutions to keep up with the evolving world. If you must measure air, liquid or surface temperature, the Temperature Probe seems to capture these requirements. Those devices cooperative well with Thermostats to measure the temperature, meaning they complement each other.
We are proudly introducing our own branded RS PRO Type NTC (Negative Temperature Coefficient) Temperature Probe where the usage of Temperature Sensor or with a circuit as an inrush current limiter is nothing uncommon. The come with a various form, such as Thermocouple, Thermistor and PT 100 to complement Thermometer and temperature data logging instrumentation. The internal sensor of the Probe produces a voltage that changes as the temperature increases. The voltage then is read by the connect instrumentation to provide real measurement figures.
This Air Probe maintain temperature accuracy reading of ±0.5% is covered with thermoplastic cable. The 1.5 m cable NTC Sensor has a temperature range from – 30°C up to + 80°C, which is an industry-standard feature element. The Temperature Probe with decent accuracy and competitive price range is a must-have product that provides crucial information to your decision making.
If you are looking to purchase a different type of Temperature Probes, below are some other differentiators to help you buy with confidence.
Applications
The Temperature Probe with a diverse range of industries across multiple sectors makes them mandatory, particularly in:
Food industry (cold and hot food)
Taking an air temperature within refrigeration units
Patient monitoring
Industrial equipment
Home appliances
Computers
Calibration and Instrumentation
RS Pro NTC temperature probes used for temperature measurement with thermostats.
RS PRO Type NTC Air Temperature Probe
Different industries need different solutions to keep up with the evolving world. If you must measure air, liquid or surface temperature, the Temperature Probe seems to capture these requirements. Those devices cooperative well with Thermostats to measure the temperature, meaning they complement each other.
We are proudly introducing our own branded RS PRO Type NTC (Negative Temperature Coefficient) Temperature Probe where the usage of Temperature Sensor or with a circuit as an inrush current limiter is nothing uncommon. The come with a various form, such as Thermocouple, Thermistor and PT 100 to complement Thermometer and temperature data logging instrumentation. The internal sensor of the Probe produces a voltage that changes as the temperature increases. The voltage then is read by the connect instrumentation to provide real measurement figures.
This Air Probe maintain temperature accuracy reading of ±0.5% is covered with thermoplastic cable. The 1.5 m cable NTC Sensor has a temperature range from – 30°C up to + 80°C, which is an industry-standard feature element. The Temperature Probe with decent accuracy and competitive price range is a must-have product that provides crucial information to your decision making.
If you are looking to purchase a different type of Temperature Probes, below are some other differentiators to help you buy with confidence.
Applications
The Temperature Probe with a diverse range of industries across multiple sectors makes them mandatory, particularly in:
Food industry (cold and hot food)
Taking an air temperature within refrigeration units
Patient monitoring
Industrial equipment
Home appliances
Computers
Calibration and Instrumentation
Feature
Features and BenefitsAir probe, stainless steel shell, silicon cable (124-1081)
The temperature ranging from – 30°C up to + 80°C
The accuracy of ±0.5% and long-term stability
The probe length of 1.5 mm fits for a majority models
The Air Temperature Probe with thermoplastic cable coating
The ideal candidate for air measuring with Thermostats
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
