Spesifikasi
| Inside Diameter (mm) | 8.1 |
|---|---|
| Material | Nitrile Rubber |
| Maximum Operating Temperature (°C) | 120 |
| Minimum Operating Temperature (°C) | -30 |
| Outside Diameter (mm) | 11.3 |
| Thickness (mm) | 1.6 |
| Type | O-Ring Seal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
O' Rings'O' ring seals available in a choice of three materials to suit different applications. All 'O' rings are supplied in bags of 50. The Nitrile 'O' rings are available in both Metric and Imperial sizes. Imperial sizes are to BS1806, Metric sizes are to BS4518.
RS PRO Nitrile Rubber Metric O-Rings
RS PRO metric O-Rings made from Nitrile, the most widely used elastomer in sealing applications. These O-Rings have an excellent resistance to petroleum products and work well in either low or high temperatures. Nitrile is highly resistant to abrasion and is an ideal choice in most industries.
CAUTION : NBR is not suitable with Esters, Ozone, Retones, Aldehydes,Chlorinated and Nitro Carbons
Typical Applications:
Nitrile (NBR) is suitable for use within applications running at a maximum continuous temperature of 120°C (or up to 150°C intermittently). Use below -30°C requires special consideration. Seals and O-rings are used in various fields and industries including:
Automotive
Aerospace
General engineering
RS PRO Nitrile Rubber Metric O-Rings
RS PRO metric O-Rings made from Nitrile, the most widely used elastomer in sealing applications. These O-Rings have an excellent resistance to petroleum products and work well in either low or high temperatures. Nitrile is highly resistant to abrasion and is an ideal choice in most industries.
CAUTION : NBR is not suitable with Esters, Ozone, Retones, Aldehydes,Chlorinated and Nitro Carbons
Typical Applications:
Nitrile (NBR) is suitable for use within applications running at a maximum continuous temperature of 120°C (or up to 150°C intermittently). Use below -30°C requires special consideration. Seals and O-rings are used in various fields and industries including:
Automotive
Aerospace
General engineering
Feature
Features and Benefits• Nitrile rubber material
• Hardness 70 shore A
• Continuous operating temperature -40°C to 110°C, short term to 135°C
• Resistant to mineral hydraulic oils and greases
• Tolerance BS4518
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/g0P112224576-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
