RS PRO O-Ring Seal Nitrile Rubber (Oring)

Sebelum PPN:
Rp119.900 - Rp999.900
Spesifikasi
MaterialNitrile Rubber
Minimum Operating Temperature (°C)-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
O' Rings'O' ring seals available in a choice of three materials to suit different applications. All 'O' rings are supplied in bags of 50. The Nitrile 'O' rings are available in both Metric and Imperial sizes. Imperial sizes are to BS1806, Metric sizes are to BS4518.
RS PRO Nitrile Rubber Metric O-Rings
RS PRO metric O-Rings made from Nitrile, the most widely used elastomer in sealing applications. These O-Rings have an excellent resistance to petroleum products and work well in either low or high temperatures. Nitrile is highly resistant to abrasion and is an ideal choice in most industries.
CAUTION : NBR is not suitable with Esters, Ozone, Retones, Aldehydes,Chlorinated and Nitro Carbons

Typical Applications:
Nitrile (NBR) is suitable for use within applications running at a maximum continuous temperature of 120°C (or up to 150°C intermittently). Use below -30°C requires special consideration. Seals and O-rings are used in various fields and industries including:
Automotive
Aerospace
General engineering
Feature
Features and Benefits
• Nitrile rubber material
• Hardness 70 shore A
• Continuous operating temperature -40°C to 110°C, short term to 135°C
• Resistant to mineral hydraulic oils and greases
• Tolerance BS4518

Ulasan Produk

Tidak ada ulasan

Halaman Terkait