Spesifikasi
| Attachment Type | Threaded |
|---|---|
| Body Material | Nickel Plated Brass |
| Connection Size (inch) | 1/4 |
| Connection Size (mm) | 6.35 |
| Handle Type | Lever |
| Maximum Working Pressure (bar) | 40 |
| Safe for Use With | Air, Oil, Steam, Water |
| Thread Connection (inch) | 1/4 BSPP |
| Thread Size (inch) | 1/4 |
| Type | 2 Way |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ball Valves 1/4 Turn, WRC Approved, Tee Handle
Hot pressed, nickel plated brass full bore ball valves with Lever style operating handles.,Suitable for oil, air, water, saturated steam or high temperature hot water services in domestic, commercial and industrial applications.
RS PRO PVC Covered Steel T-Handle Full Port Brass Ball Valve, Female - Female Thread
RS PRO range of brass manual ball valves. Manual ball valves are used to operate shut off valves which control water flow and pressure. These quarter turn brass full bore ball valves have a t-handle and female to female threads and are suitable for high temperature hot water services in domestic, commercial and industrial applications.
Ball valves can be used for air, gases, water, steam, chemicals, petrochemical products, etc. These valves are simple to use, you move the handle by a quarter of a turn to open or close the valve.
RS PRO have a great range of brass ball valves for the control of flow which can handle various pressures and high temperatures. Available in a variety of sizes:
733-5192 - T handle ball valve 1/4 inch F-F
Approved to WRC standards
Red colour-coded 'Tee' handles
Working Temperature Range (Fluid): -20 to +150°C
Typical Applications
Manual quarter turn ball valves are available in various sizes to meet a range of applications. They feature a manual hand lever and can be made from brass, stainless steel and plastic. Ball valves are popular as they are reliable and durable and still close securely over long periods making them suitable for shutoff and control applications.
Applications include:
Heating systems
Water treatment
Gas flow control
Liquid flow control
Hot pressed, nickel plated brass full bore ball valves with Lever style operating handles.,Suitable for oil, air, water, saturated steam or high temperature hot water services in domestic, commercial and industrial applications.
RS PRO PVC Covered Steel T-Handle Full Port Brass Ball Valve, Female - Female Thread
RS PRO range of brass manual ball valves. Manual ball valves are used to operate shut off valves which control water flow and pressure. These quarter turn brass full bore ball valves have a t-handle and female to female threads and are suitable for high temperature hot water services in domestic, commercial and industrial applications.
Ball valves can be used for air, gases, water, steam, chemicals, petrochemical products, etc. These valves are simple to use, you move the handle by a quarter of a turn to open or close the valve.
RS PRO have a great range of brass ball valves for the control of flow which can handle various pressures and high temperatures. Available in a variety of sizes:
733-5192 - T handle ball valve 1/4 inch F-F
Approved to WRC standards
Red colour-coded 'Tee' handles
Working Temperature Range (Fluid): -20 to +150°C
Typical Applications
Manual quarter turn ball valves are available in various sizes to meet a range of applications. They feature a manual hand lever and can be made from brass, stainless steel and plastic. Ball valves are popular as they are reliable and durable and still close securely over long periods making them suitable for shutoff and control applications.
Applications include:
Heating systems
Water treatment
Gas flow control
Liquid flow control
Warning
Minimum temperature operation of -40°C is NON FREEZING! Freezing of fluid in the installation may severely damage this valve.Feature
Features and BenefitsHigh quality brass to EN 12165 and EN 12164
Full port to DIN 3357 for maximum flow
Pure PTFE self-lubricating seats with flexible-lip design
Dual sealing - valve can be operated from both directions for easier installation
Chrome plated brass ball for longer life
No metal-to-metal moving parts
Blowout-proof nickel plated brass stem
Two FPM O-rings at the stem for maximum safety
Maintenance free
Handle stops on body to avoid stresses at stem
Coated red T-handle
Handle clearly shows ball position
ISO 228 Female / Female BSPP threads
Silicone-free lubricant on all seals
Non shock cold water pressure = 40 bar for valves up to 2 inch flow diameter
-40°C +170°C temperature (non freezing)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
