Spesifikasi
| Built-in USB HUB | No |
|---|---|
| Colour | Black |
| Connection Type | PS/2 |
| Depth (mm) | 173 |
| Dimensions (mm) | 338x173x35 |
| Height (mm) | 35 |
| Keyboard Layout | QWERTY (UK) |
| Keyboard Type | Trackball |
| Multimedia Keys | No |
| Normal Keys | 89 |
| Width (mm) | 338 |
| Wired/Wireless | Wired |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 5010 - Mini Keyboard with Trackball
The RS PRO 5010 is a compact Mini Optical Trackball Keyboard. With its trackball and mini key layout, it is an ideal keyboard for use in environments where space is limited, for example in retail and POS (point of sale) environments.
Types include:
136-9673 - Mini USB Trackball Keyboard QWERTY – UK English layout
136-9674 - UK PS2 Trackball Keyboard QWERTY – UK English layout
136-9677 - Mini USB Trackball Keyboard AZERTY - French Windows key layout
136-9678 - Mini USB Trackball Keyboard QWERTZ - German Windows key layout
Applications
Keyboards are an essential device for any PC whether you are at work or home. These mini keyboards with a built in track ball are ideal when you have little space for a standard, full sized keyboard.
The RS PRO 5010 is a compact Mini Optical Trackball Keyboard. With its trackball and mini key layout, it is an ideal keyboard for use in environments where space is limited, for example in retail and POS (point of sale) environments.
Types include:
136-9673 - Mini USB Trackball Keyboard QWERTY – UK English layout
136-9674 - UK PS2 Trackball Keyboard QWERTY – UK English layout
136-9677 - Mini USB Trackball Keyboard AZERTY - French Windows key layout
136-9678 - Mini USB Trackball Keyboard QWERTZ - German Windows key layout
Applications
Keyboards are an essential device for any PC whether you are at work or home. These mini keyboards with a built in track ball are ideal when you have little space for a standard, full sized keyboard.
Feature
Features and BenefitsBlack case and key caps with white key legends
Mini keyboard size and layout - compact and slim design
High-resolution laser etched key legends for durability
Integrated 200 dpi opto-mechanical trackball – offering an all in one keyboard and mouse solution
Integrated left and right mouse buttons - left and right mouse buttons can be found on the top left corner
Fold out feet to provide keypad tilt
Designed for use with all versions of Microsoft Windows with USB support
USB plug and play connection
Trackball can be removed for cleaning
Dimensions (L x W x H): 338 x 173 x 30 mm
Weight: 720g
Cable Length: 1.5 M
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
