Spesifikasi
| Connector A | Mini DisplayPort |
|---|---|
| Connector A - Gender | Male |
| Connector B | DisplayPort |
| Connector B - Gender | Female |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Mini DisplayPort to DisplayPort Adapter
Introducing the RS PRO Mini DisplayPort to DisplayPort Adapter, designed to let you connect to a DisplayPort monitor to a computer or graphics card with a Mini DisplayPort output. This adapter is a convenient and space-saving device, making it ideal for portable display devices. This RS PRO adapter has been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring DisplayPort to Mini DisplayPort transfer setups.
Applications:
DisplayPort cables and adapters are a versatile piece of equipment that is used for transferring high-definition video, audio and other data between laptops and displays and offering a universal connection standard for these types of data transfers. They are most commonly used with DisplayPort-enabled devices like:
Display monitors and screens
Laptops
Blu-ray and media players
Introducing the RS PRO Mini DisplayPort to DisplayPort Adapter, designed to let you connect to a DisplayPort monitor to a computer or graphics card with a Mini DisplayPort output. This adapter is a convenient and space-saving device, making it ideal for portable display devices. This RS PRO adapter has been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring DisplayPort to Mini DisplayPort transfer setups.
Applications:
DisplayPort cables and adapters are a versatile piece of equipment that is used for transferring high-definition video, audio and other data between laptops and displays and offering a universal connection standard for these types of data transfers. They are most commonly used with DisplayPort-enabled devices like:
Display monitors and screens
Laptops
Blu-ray and media players
Feature
Features and Benefits:This range of RS PRO DisplayPort adapters are an ideal addition to convert DisplayPort connectors for a wide range of applications
The connector requires less space and is, therefore, more suitable for portable display devices, saving precious space and removing the need for extra cabling
The device is easy to use and install with no additional software required and has been designed and manufactured to DisplayPort standards
These adapters from RS PRO provide a reliable high-speed connection with crystal-clear quality
Connectors: Connector A – Mini DisplayPort Male, Connector B – DisplayPort Female
RoHS, REACH and CE compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
