Spesifikasi
| Battery Type | 9V |
|---|---|
| Dimensions (mm) | 60x42x160 |
| Height (mm) | 160 |
| Length (mm) | 60 |
| Maximum Frequency (GHz) | 2.45 |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | 0 |
| Power Source | Battery |
| Radiation Type | Microwave |
| Width (mm) | 42 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO RS-2G Microwave Leakage Detector
Introducing the RS PRO RS-2G Microwave Emissions Detector, designed to monitor and detect potentially harmful electromagnetic leakage from microwaves in a household or industry environment. This ergonomically shaped device is simple to use, with an intuitive user interface that can detect even low levels of radiation to ensure complete peace of mind and confidence in the results given by the detector. The emissions detector is equipped with an audible alarm as well as a visual flashing light when radiation levels occur above the safe level, which means that this detection device is an essential test and measurement instrument, integral to workplace and home safety.
Applications:
Microwave emission detectors are devices that are used to detect possible electromagnetic contaminations in a work or domestic environment. An emission detector is an incredibly useful device as often leaks are left undetected until it is too late and there is a high amount of radiation that is emitted. Regular checks are part of good preventative maintenance for microwaves and other items that produce electromagnetic fields such as mobile phones and cameras. Electromagnetic leakage can cause excessive exposure which poses a range of health risks, especially to expectant mothers. Microwave over detection testing is usually completed as part of PAT testing and electrical safety inspections and is often done in:
Home environments
Restaurants
School kitchens
Factories
Shops
Introducing the RS PRO RS-2G Microwave Emissions Detector, designed to monitor and detect potentially harmful electromagnetic leakage from microwaves in a household or industry environment. This ergonomically shaped device is simple to use, with an intuitive user interface that can detect even low levels of radiation to ensure complete peace of mind and confidence in the results given by the detector. The emissions detector is equipped with an audible alarm as well as a visual flashing light when radiation levels occur above the safe level, which means that this detection device is an essential test and measurement instrument, integral to workplace and home safety.
Applications:
Microwave emission detectors are devices that are used to detect possible electromagnetic contaminations in a work or domestic environment. An emission detector is an incredibly useful device as often leaks are left undetected until it is too late and there is a high amount of radiation that is emitted. Regular checks are part of good preventative maintenance for microwaves and other items that produce electromagnetic fields such as mobile phones and cameras. Electromagnetic leakage can cause excessive exposure which poses a range of health risks, especially to expectant mothers. Microwave over detection testing is usually completed as part of PAT testing and electrical safety inspections and is often done in:
Home environments
Restaurants
School kitchens
Factories
Shops
Feature
Features and Benefits:This RS PRO microwave leakage detector offers an ergonomic and intuitive user design with a large, easy to read LCD display
It has a high microwave sensitivity and can detect even low levels of radiation with confidence and accuracy, ensuring reliable measurement results
An audible and visual alarm triggers above the safe level of 5.0 mW/cm2 radiation leakage
Powered by a 9V battery that offers an operating time of approx. 1 year if routinely checked once a month (supplied with the device)
Measuring range 0 to 9.99 mW/cm2
Calibrated at 2450MHz
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
