Sebelum PPN:
Rp6.199.900 - Rp7.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Metric O-Ring Splicing Kit |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Nitrile O-Ring Splicing Kit
RS PRO nitrile NBR70 O-Ring splicing kit for fast, on the spot production of O-Rings, reducing time.
This 18-piece metric nitrile kit includes cords of different sizes, cyanoacrylate adhesive, splicing jig, safety knife and a measuring tape. Replacement Nitrile O-Ring cord is available separately, from 1.6 mm to 8.4 mm diameter. This O-Ring kit come supplied in a handy case.
RS PRO metric O-Rings made from Nitrile are the most widely used elastomer in sealing applications. These O-Rings have an excellent resistance to petroleum products and work well in either low or high temperatures. Nitrile is highly resistant to abrasion and is an ideal choice in most industries.
Note
O-Ring cord within the kit is supplied in 2m lengths
Application Information:
Nitrile (NBR) is suitable for use within applications running at a maximum continuous temperature of 120°C (or up to 150°C intermittently). Use below -30°C requires special consideration. Seals and O-rings are used in various fields and industries including:
Automotive
Plumbing
Aerospace
General engineering
O-Ring Splicing Kit Contents:
Cord in sizes of: 1.78, 2.0, 2.4, 2.62, 3.0, 3.5, 4.0, 5.0, 5.33, 5.7, 6.0, 7.0 and 8.0mm
1 x 3g bottle of cyanoacrylate adhesive
1 x Splicing jig
1 x Safety knife
1 x Tape measure
Instruction leaflet
RS PRO nitrile NBR70 O-Ring splicing kit for fast, on the spot production of O-Rings, reducing time.
This 18-piece metric nitrile kit includes cords of different sizes, cyanoacrylate adhesive, splicing jig, safety knife and a measuring tape. Replacement Nitrile O-Ring cord is available separately, from 1.6 mm to 8.4 mm diameter. This O-Ring kit come supplied in a handy case.
RS PRO metric O-Rings made from Nitrile are the most widely used elastomer in sealing applications. These O-Rings have an excellent resistance to petroleum products and work well in either low or high temperatures. Nitrile is highly resistant to abrasion and is an ideal choice in most industries.
Note
O-Ring cord within the kit is supplied in 2m lengths
Application Information:
Nitrile (NBR) is suitable for use within applications running at a maximum continuous temperature of 120°C (or up to 150°C intermittently). Use below -30°C requires special consideration. Seals and O-rings are used in various fields and industries including:
Automotive
Plumbing
Aerospace
General engineering
O-Ring Splicing Kit Contents:
Cord in sizes of: 1.78, 2.0, 2.4, 2.62, 3.0, 3.5, 4.0, 5.0, 5.33, 5.7, 6.0, 7.0 and 8.0mm
1 x 3g bottle of cyanoacrylate adhesive
1 x Splicing jig
1 x Safety knife
1 x Tape measure
Instruction leaflet
Feature
Features and BenefitsA range of O-Ring sizes
Cost effective
O-rings can be made to suit many sealing jobs
Nitrile material is hardwearing with excellent resistance to chemicals and provides optimum performance and a long-lasting seal life
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
