Spesifikasi
| Accuracy (mm) | ±0.02 |
|---|---|
| Imperial or Metric | Metric |
| Resolution (mm) | 0.01 |
| Set Contents | 1x Magnetic Base-MB-1, 1x Plunger Digital Indicator, 25mm / 1 Travel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Electronic Digital Indicator and Magnetic Base Set
Introducing the RS PRO measuring set containing a high accuracy electronic digital plunger indicator and high-quality magnetic base. The set comes in a custom-fitted storage case to keep the tools safe during transportation to and from the testing area, as well as make them easily portable. The magnetic base offers a powerful pull of 40 kg or 400 N and securely holds the indicator in place. The magnetic base also offers an easy to access on/off switch that can de-activate the magnetic while it’s not in use. The digital indicator has a clear digital screen to ensure easy to read, precise measurements, and has been designed with an ’always on’ function, making sure it is suitable for general purpose measurement as well as continuous measurement applications. This set is ideal for any machining or manufacturing application where the accuracy of measurements is important.
Introducing the RS PRO measuring set containing a high accuracy electronic digital plunger indicator and high-quality magnetic base. The set comes in a custom-fitted storage case to keep the tools safe during transportation to and from the testing area, as well as make them easily portable. The magnetic base offers a powerful pull of 40 kg or 400 N and securely holds the indicator in place. The magnetic base also offers an easy to access on/off switch that can de-activate the magnetic while it’s not in use. The digital indicator has a clear digital screen to ensure easy to read, precise measurements, and has been designed with an ’always on’ function, making sure it is suitable for general purpose measurement as well as continuous measurement applications. This set is ideal for any machining or manufacturing application where the accuracy of measurements is important.
Feature
Features and Benefits:This RS PRO electronic measuring set is ideal for anyone that works in a machining or manufacturing environment where high accuracy is essential
This versatile set includes a magnetic base, a digital plunger indicator and a custom fitted case to store both devices in
Technical Features – Digital Plunger Indicator:
The digital plunger indicator is powered by 1 x SR44 1.5 V cell battery
Maximum indicator measurement of 25 mm and an accuracy of ±0.02 mm
Operating temperature range 0˚C to +40˚C
Technical Features – Magnetic Base:
The magnetic base has been designed with a solid cross arm that holds the digital indicator
It offers a strong magnetic pull of 40 kg / 400 N
Overall Height: 230mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
