Spesifikasi
| Accuracy (mm) | 0.04 |
|---|---|
| Imperial or Metric | Both |
| Maximum Caliper Measurement (mm) | 150 |
| Maximum Dial Indicator Measurement (mm) | 25 |
| Maximum Micrometer Measurement (mm) | 25 |
| Resolution (mm) | 0.01 |
| Set Contents | Caliper and Micrometer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Metric and Imperial Digital Caliper, Micrometer Measuring Set
When you need a precise tool for measuring dimensions, turn to this digital micrometer and caliper set. Micrometres and calipers are required in mechanical and electrical applications when an accurate measurement is needed. For ease of use, you can switch between imperial and metric measurements.
Both tools feature electronic LCD screens to display measurements. Carbide-tipped measurement faces on the micrometer offer wear resistance. The calipers frame and jaw are made of stainless steel, which makes the tool corrosion-resistant and durable. Both tools are accurate to ±0.003 mm and are supplied in a foam-lined polypropylene case for easy storage and safe transportation.
Calipers and micrometers are commonly used to measure the dimensions of pipes or electrical components. They give an extremely accurate result. As part of the RS PRO range, this measuring set has been stringently tested for consistent quality and accuracy.
Digital Caliper - 150mm
Digital Caliper with large 11mm LCD display for general workshop and machine shop use.
Outside, Inside, Step and Depth measurement
Hardened stainless-steel frame and jaws
Depth rod
Inch/ mm conversion
Thumbwheel for ease of operation
0.01mm resolution
SR44 battery (supplied)
Digital Micrometer - 0 – 25mm
Digital Micrometer with clear LCD display for accurate precise measurement of engineering components.
Relative and absolute modes of operation
0.001mm resolution
Inch/ mm conversion
Tungsten Carbide Anvils
Auto power off function
Spindle lock lever
Friction thimble
Chrome plated frame
Supplied 1 x Sliver Oxide SR44 battery and Ball Anvil attachment
When you need a precise tool for measuring dimensions, turn to this digital micrometer and caliper set. Micrometres and calipers are required in mechanical and electrical applications when an accurate measurement is needed. For ease of use, you can switch between imperial and metric measurements.
Both tools feature electronic LCD screens to display measurements. Carbide-tipped measurement faces on the micrometer offer wear resistance. The calipers frame and jaw are made of stainless steel, which makes the tool corrosion-resistant and durable. Both tools are accurate to ±0.003 mm and are supplied in a foam-lined polypropylene case for easy storage and safe transportation.
Calipers and micrometers are commonly used to measure the dimensions of pipes or electrical components. They give an extremely accurate result. As part of the RS PRO range, this measuring set has been stringently tested for consistent quality and accuracy.
Digital Caliper - 150mm
Digital Caliper with large 11mm LCD display for general workshop and machine shop use.
Outside, Inside, Step and Depth measurement
Hardened stainless-steel frame and jaws
Depth rod
Inch/ mm conversion
Thumbwheel for ease of operation
0.01mm resolution
SR44 battery (supplied)
Digital Micrometer - 0 – 25mm
Digital Micrometer with clear LCD display for accurate precise measurement of engineering components.
Relative and absolute modes of operation
0.001mm resolution
Inch/ mm conversion
Tungsten Carbide Anvils
Auto power off function
Spindle lock lever
Friction thimble
Chrome plated frame
Supplied 1 x Sliver Oxide SR44 battery and Ball Anvil attachment
Feature
Features and BenefitsDigital caliper and micrometer measuring set
Accuracy of ±0.003 mm
Made of stainless steel
Resolution of 0.01 mm
Maximum caliper measurement of 150 mm
Maximum micrometer measurement of 25 mm
Maximum dial indicator measurement of 25 mm
Caliper and Micrometer measuring kit supplied in a compact lockable case with pre-cut protective foam.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
