RS PRO Cable Ties (Pengikat / Kabel Tis)

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColourMetallic
Fire BehaviourFlame Retardant
Length (mm)125
Material316 Stainless Steel
Maximum Bundle Diameter (mm)25
Maximum Operating Temperature (°C)538
Minimum Operating Temperature (°C)-80
Quantity100pack
Tensile Strength (N)670
TypeRoller Ball
Width (mm)4.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Stainless Steel Cable Ties
These RS PRO stainless steel cable ties are an ideal alternative where Nylon 66 cable ties are not suitable such as harsh environments or places where there is heat. These cable ties have a roller ball design which is self-locking and fast and easy to install. Roller ball ties have a locking ball bearing which grips the tie strap and locks the tie as it is tensioned.
Manufactured from 316 stainless steel, these ties have excellent resistance to abrasion, corrosion, radiation, weathering and extremes of temperature. They have a greater load carrying capacity and may be used for general strapping applications.
APPROVALS : ABS, DNV, Lloyd's, UL

Typical Applications:
Cable ties are used as a type of fastener, for holding items together. These stainless steel ties are suitable for applications in industries such as
Oil and gas
Marine
Chemical
Maintenance
Automotive
Feature
Features and Benefits
Available in uncoated and polyester coated stainless steel
Flame retardant
High tensile strength
Self-locking design
Suitable for both indoors and outdoors - excellent resistance to high temperature, chemicals, weather and abrasion
Can be tightened by hand or tool

Ulasan Produk

Tidak ada ulasan

Halaman Terkait