Spesifikasi
| Affixing Method | Cable Tie |
|---|---|
| Colour | Natural |
| Length (mm) | 130 |
| Material | Nylon 66 |
| Printable | No |
| Quantity | 100 |
| Standards Met | cULus E97527, RoHS Compliant, UL, UL 94 V-2 |
| Tensile Strength (kg) | 8 |
| Width (mm) | 2.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Cable Tie and Marker, Nylon 66
Brought to you by the reliable RS PRO brand, this cable tie incorporates a marker space that can be written on with a marker pen or used to attach identify stickers. As such, not only can this versatile cable tie keep your cable bundles in order, it can easily identify the bundle for ease of selection or maintenance. Made from Nylon 66, the cable tie is durable and easy to use, and remains the fastest and most convenient way to keep your cables organized. The marking surface areas is 28 x 7.8 mm.
RS PRO nylon cable ties are available in the following sizes:
• 812-1540 is a 130 x 2.5 mm cable tie
Note
Marking surface is 28 x 7.8 mm
Applications
Cable ties can be used in almost any application where cables are used. Whether to secure individual cables, or to bundle relevant individual cables together, cable ties are a fast and effective cable management accessory. They can also be used as a fastener in non-cable related applications where-ever a tension tie might be useful. This cable marker and cable tie hybrid has advantages over standard cable ties in that it doesn't require additional accessories to identify bundled cables. They are commonly used in;
• IT hardware management and servers
• Industrial machinery
• Offices and domestic appliances
Brought to you by the reliable RS PRO brand, this cable tie incorporates a marker space that can be written on with a marker pen or used to attach identify stickers. As such, not only can this versatile cable tie keep your cable bundles in order, it can easily identify the bundle for ease of selection or maintenance. Made from Nylon 66, the cable tie is durable and easy to use, and remains the fastest and most convenient way to keep your cables organized. The marking surface areas is 28 x 7.8 mm.
RS PRO nylon cable ties are available in the following sizes:
• 812-1540 is a 130 x 2.5 mm cable tie
Note
Marking surface is 28 x 7.8 mm
Applications
Cable ties can be used in almost any application where cables are used. Whether to secure individual cables, or to bundle relevant individual cables together, cable ties are a fast and effective cable management accessory. They can also be used as a fastener in non-cable related applications where-ever a tension tie might be useful. This cable marker and cable tie hybrid has advantages over standard cable ties in that it doesn't require additional accessories to identify bundled cables. They are commonly used in;
• IT hardware management and servers
• Industrial machinery
• Offices and domestic appliances
Feature
Features and BenefitsUL approved nylon 66, 94V-2
Tie and identify cables at the same time
Easy to write on flat area
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
