Spesifikasi
| Connector 1 | VGA |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 | VGA |
| Connector 2 Gender | Female |
| Length (mm) | 200 |
| Outer Sheath Material | PVC |
| Sheath Color | Black |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO HD15 Male to 2 x Female VGA/SVGA Cable
Introducing the RS PRO HD15 Male to 2 x Female VGA/SVGA Cable, a high-density pin connector to 2 x high-density pin connectors cable, ideal for connecting two serial devices. Thanks to the HD15 male connector and two VGA/SVGA female connectors, this adapter has all the pins connected to support DDC (Display Data Channel) on widescreen monitors. Designed with a durable PVC jacket, it also offers connector hoods made from PVC that female connectors that are attached with hex nuts so that the cable can be secured in place using the male connector and prevents the connection from coming loose or apart and causing connection issues.
Applications:
VGA cables are cable connectors that are most commonly used to transfer video signals from one unit to another. VGA stands for Video Graphics Array and they deliver analogue signals, in comparison to other cables, like HDMI cables, making them more suitable for older displays that may not have HDMI compatibility. They will most often be used to connect devices like:
Computers
Laptops
Projectors and monitors
Televisions
Introducing the RS PRO HD15 Male to 2 x Female VGA/SVGA Cable, a high-density pin connector to 2 x high-density pin connectors cable, ideal for connecting two serial devices. Thanks to the HD15 male connector and two VGA/SVGA female connectors, this adapter has all the pins connected to support DDC (Display Data Channel) on widescreen monitors. Designed with a durable PVC jacket, it also offers connector hoods made from PVC that female connectors that are attached with hex nuts so that the cable can be secured in place using the male connector and prevents the connection from coming loose or apart and causing connection issues.
Applications:
VGA cables are cable connectors that are most commonly used to transfer video signals from one unit to another. VGA stands for Video Graphics Array and they deliver analogue signals, in comparison to other cables, like HDMI cables, making them more suitable for older displays that may not have HDMI compatibility. They will most often be used to connect devices like:
Computers
Laptops
Projectors and monitors
Televisions
Feature
Features and Benefits:This RS PRO HD15 male to VGA/SVGA female cable has three versatile connectors which allows the connection of two serial devices like a display monitor and a computer
The cable has all the pins connected to support DDC on widescreen monitors
The jacket and the connector hoods are made of durable PVC for longer lasting cable life and protection
The female connectors come with attached hex nuts allowing the cable to be locked into a male connector, preventing the connection coming apart and causing connection issues
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
