Spesifikasi
| Connector 1 | USB A |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 | USB C |
| Connector 2 Gender | Male |
| Length (m) | 2 |
| Sheath Color | Black |
| Standards Met | CE, REACH |
| USB Cable Type | USB Cable |
| USB Version | USB 3.0, USB 3.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 2 Metre USB 3.1 Male USB C to USB 3.0 Male USB A Cable
This USB 3.1 cable from RS PRO features a male USB C connector at one end and a male USB A connector at the other, allowing you to effortlessly connect devices with type A and C ports. The type C connector is symmetrical and reversible, ensuring it can be inserted either way up and is much smaller than previous USB connectors. USB3.1 (also called Gen.2) brings many improvements to the previous standard USB3.0 (Gen.1) and is backwards compatible, allowing it to be used with USB3.0 PCs and devices with transfer speeds of up to 5Gbps. The cable flex has copper wire conductors and drain wire, with an aluminium braid and foil shielding. The connectors feature a nickel construction with strain relief to prevent the cable splitting and ensure a high quality connection.
Application
This USB male C to USB male A cable is perfect for connecting devices with a standard A type ports to devices with type C ports such as a MacBook. The cable is compatible with USB 3.1 and backwards compatible with older versions offering a versatile adapter. This adapter can be used with a wide range of devices such as:
• Hard drives
• Memory sticks
• MacBook
• Laptops
• Tablets
• Keyboards and mice
This USB 3.1 cable from RS PRO features a male USB C connector at one end and a male USB A connector at the other, allowing you to effortlessly connect devices with type A and C ports. The type C connector is symmetrical and reversible, ensuring it can be inserted either way up and is much smaller than previous USB connectors. USB3.1 (also called Gen.2) brings many improvements to the previous standard USB3.0 (Gen.1) and is backwards compatible, allowing it to be used with USB3.0 PCs and devices with transfer speeds of up to 5Gbps. The cable flex has copper wire conductors and drain wire, with an aluminium braid and foil shielding. The connectors feature a nickel construction with strain relief to prevent the cable splitting and ensure a high quality connection.
Application
This USB male C to USB male A cable is perfect for connecting devices with a standard A type ports to devices with type C ports such as a MacBook. The cable is compatible with USB 3.1 and backwards compatible with older versions offering a versatile adapter. This adapter can be used with a wide range of devices such as:
• Hard drives
• Memory sticks
• MacBook
• Laptops
• Tablets
• Keyboards and mice
Feature
Features and Benefits • USB type C male and USB type A male, allowing you to connect devices effortlessly
• Reversible connector (Type-C) allowing it to be inserted either way up
• Data Transfer Rates of up to 5Gbps
• Black PVC sheath for enhanced durability and protection
• Backwards compatible allowing you to use the adapter with devices of previous USB versions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
