Spesifikasi
| Connector 1 | USB C |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 | USB C |
| Connector 2 Gender | Male |
| Length (m) | 1 |
| Sheath Color | Black |
| USB Cable Type | USB Cable |
| USB Version | USB 3.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Male USB C to Male USB C USB Cable, 1 m
Connect two electronic devices with the RS PRO male-to-male USB C to USB C cable. This cable transmits a wide range of signal types and supports popular modern interfaces including HDMI, DisplayPort and Thunderbolt 3. Its SuperSpeed USB 3.1 capability (also known as Gen.2) means it’s the fastest way to transfer data. This high-spec cable also carries enough power to charge full-size electronics, such as laptops and tablets. It's suitable for use with a range of newer devices, such as docking stations, multiport adapters and devices.
This black USB C lead is part of our trusted RS PRO range that's stringently tested by leading engineers. There’s a durable PVC jacket on the cable and each end is fitted with a strain relief to prevent it splitting during use. The connectors are made from nickel to resist corrosion.
Small Pack Size: 182-8846
Connect two electronic devices with the RS PRO male-to-male USB C to USB C cable. This cable transmits a wide range of signal types and supports popular modern interfaces including HDMI, DisplayPort and Thunderbolt 3. Its SuperSpeed USB 3.1 capability (also known as Gen.2) means it’s the fastest way to transfer data. This high-spec cable also carries enough power to charge full-size electronics, such as laptops and tablets. It's suitable for use with a range of newer devices, such as docking stations, multiport adapters and devices.
This black USB C lead is part of our trusted RS PRO range that's stringently tested by leading engineers. There’s a durable PVC jacket on the cable and each end is fitted with a strain relief to prevent it splitting during use. The connectors are made from nickel to resist corrosion.
Small Pack Size: 182-8846
Feature
Features and Benefits• USB C to USB C cable
• One metre long
• Male-to-male connectors
• USB 3.1, with a maximum transfer speed of 10 Gbps
• Supports HDMI, DisplayPort and Thunderbolt 3 interfaces
• Backwards compatible with USB 2.0 and 3.0
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
