Spesifikasi
| Connector 1 | USB C |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 | USB A |
| Connector 2 Gender | Male |
| Length (m) | 1 |
| Sheath Color | Black |
| USB Cable Type | USB Cable |
| USB Version | USB 3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1 Metre Black USB 3.1 Male Type C to Male Type A USB Cable
From RS PRO this is a reliable, high-quality USB 3.1 Type C to Type A Cables, ideal for connecting smartphones, tablets and other devices to modern computers that have a USB Type A socket. It has been designed with a male USB C connector to a male USB A connector and a highly durable jacket for optimum protection and performance. These RS PRO cables have been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring USB to USB cable assembly setups.
Pack Size
Supplied in packs of 5 - For packs of 1 see RS PRO 1828847
Applications
USB cables are generally used for connecting a peripheral device with a USB port to a host device, most commonly a PC or laptop. It’s generally determined by its shape, with a Type A connector being the most common and transfers digital data by being inserted into the devices. Most often, they will have Plug and Play software installed, allowing the user to be able to utilise the cable immediately, saving on installation time and making it easy to use. These cables are most used alongside:
Printers and scanners
Desktop PC or laptop
Tablets and mobile phones
External storage devices, drivers, and routers
Games consoles
Keyboards, mice, and other IT peripherals
From RS PRO this is a reliable, high-quality USB 3.1 Type C to Type A Cables, ideal for connecting smartphones, tablets and other devices to modern computers that have a USB Type A socket. It has been designed with a male USB C connector to a male USB A connector and a highly durable jacket for optimum protection and performance. These RS PRO cables have been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring USB to USB cable assembly setups.
Pack Size
Supplied in packs of 5 - For packs of 1 see RS PRO 1828847
Applications
USB cables are generally used for connecting a peripheral device with a USB port to a host device, most commonly a PC or laptop. It’s generally determined by its shape, with a Type A connector being the most common and transfers digital data by being inserted into the devices. Most often, they will have Plug and Play software installed, allowing the user to be able to utilise the cable immediately, saving on installation time and making it easy to use. These cables are most used alongside:
Printers and scanners
Desktop PC or laptop
Tablets and mobile phones
External storage devices, drivers, and routers
Games consoles
Keyboards, mice, and other IT peripherals
Feature
Features & BenefitsUSB Type C to USB Type A Black PVC Cable
Male to Male connectors
1 m long
USB 3.1 with a transfer rate of 5 Gbps
Protected with an aluminium foil shielding
USB cable outer dimeter of 4.5 mm
Nickel connector plating, Copper pins complete with PVC hoods
Copper wire conductors and drain wire
Strain relief avoids cable splitting
USB 3.1 supports 20 Volt 3 Amp power with 56 KQ resistor
Standards met CE, UKCA, ROHS, REACH
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
