Spesifikasi
| Connector 1 Gender | Male |
|---|---|
| Connector 2 Gender | Male |
| Maximum Resolution | 4K |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 4K HDMI Type D to HDMI Cable, 1m
The HDMI type D (micro) to HDMI cable from our trusted and reliable own brand RS PRO provides a high definition, high speed connection from a device such as a smartphone or tablet, to a digital display monitor/screen without the need for an adapter. The RS PRO HDMI micro to HDMI cable has the capability to carry HD images, providing you with excellent image quality from any device. Furthermore, the durable cable is also capable of carrying high quality audio making it the ideal all in one cable for your digital entertainment needs. If you require an internet connection to be carried from device to screen, the RS PRO HDMI micro to HDMI cable has you covered due to its ethernet capabilities.
Why Would You Choose This HDMI Cable?
The HDMI male connectors on the RS PRO HDMI type D to HDMI cable are made with a highly durable gold-plated covering that is corrosion resistant, ensuring a high-quality connection every time. The cable is covered with a hard-wearing black PVC sheath that allows the cable to remain flexible yet reliable reducing the risk of a loss of image quality.
Typical Applications
Smartphones
Computer monitors
Notebooks
Digital video equipment
PC and TV display
Small Pack Size: 182-8583
The HDMI type D (micro) to HDMI cable from our trusted and reliable own brand RS PRO provides a high definition, high speed connection from a device such as a smartphone or tablet, to a digital display monitor/screen without the need for an adapter. The RS PRO HDMI micro to HDMI cable has the capability to carry HD images, providing you with excellent image quality from any device. Furthermore, the durable cable is also capable of carrying high quality audio making it the ideal all in one cable for your digital entertainment needs. If you require an internet connection to be carried from device to screen, the RS PRO HDMI micro to HDMI cable has you covered due to its ethernet capabilities.
Why Would You Choose This HDMI Cable?
The HDMI male connectors on the RS PRO HDMI type D to HDMI cable are made with a highly durable gold-plated covering that is corrosion resistant, ensuring a high-quality connection every time. The cable is covered with a hard-wearing black PVC sheath that allows the cable to remain flexible yet reliable reducing the risk of a loss of image quality.
Typical Applications
Smartphones
Computer monitors
Notebooks
Digital video equipment
PC and TV display
Small Pack Size: 182-8583
Feature
Features and BenefitsHDMI micro to HDMI connector type
Compatible with several devices such as smartphones, tablets, HDTV's and more
Fast and high-quality digital images direct from either source
Durable black sheath
Male to male connection
All in one cable, with image, audio and ethernet capabilities
Gender
Male to Male
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
