Spesifikasi
| Connector 1 | DisplayPort |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 | HDMI |
| Connector 2 Gender | Female |
| Length (mm) | 150 |
| Maximum Resolution | 1080p |
| Outer Sheath Material | PVC |
| Sheath Color | Black |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 150 mm Male DisplayPort to Female HDMI Black KVM Mixed Cable Assembly
This KVM mixed cable assembly from RS PRO will allow you to connect a DisplayPort computer or graphics card to use an HDMI monitor or TV. It offers a simple solution to pesky compatibility issues.
The cable assembly has a female HDMI connector and a 20-pin male DisplayPort connector. It supports video bandwidth up to 10.8 Gbps (gigabytes per second), as well as 8-bit and 10-bit deep colour and the 1 Mbps (megabytes per second) bidirectional auxiliary channel.
This cable assembly is part of the RS PRO range and has been stringently tested for quality. It conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards, so you can be sure it won't damage equipment through electrostatic discharge. It's also RoHS compliant on hazardous substances. HDMI is possibly the most commonly found display connection and is typically used on devices including PCs, smart TVs and games consoles.
This KVM mixed cable assembly from RS PRO will allow you to connect a DisplayPort computer or graphics card to use an HDMI monitor or TV. It offers a simple solution to pesky compatibility issues.
The cable assembly has a female HDMI connector and a 20-pin male DisplayPort connector. It supports video bandwidth up to 10.8 Gbps (gigabytes per second), as well as 8-bit and 10-bit deep colour and the 1 Mbps (megabytes per second) bidirectional auxiliary channel.
This cable assembly is part of the RS PRO range and has been stringently tested for quality. It conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards, so you can be sure it won't damage equipment through electrostatic discharge. It's also RoHS compliant on hazardous substances. HDMI is possibly the most commonly found display connection and is typically used on devices including PCs, smart TVs and games consoles.
Feature
Features and Benefits• KVM mixed cable assembly
• Female HDMI connector to 20-pin male DisplayPort connector
• Length of 150 mm
• Supports bandwidth up to 10.8 Gbps
• Supports 8-bit and 10-bit deep colour
• Supports 1 Mbps bidirectional auxiliary channel
• Black sheath colour
• Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
• RoHS (Restriction of Hazardous Substances) compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
