Spesifikasi
| Connector 1 (mm) | 3.5 Stereo Jack |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 (mm) | 3.5 Stereo Jack |
| Connector 2 Gender | Male |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Jack Cable Assembly, Male to Male
Introducing the range of RS PRO Jack Cable Assemblies, ideal for professional audio, video and stage lighting applications. The 2 m extension cable has two male jack connectors, which have been designed with moulded boots and nickel connectors. In addition to this, the cable assembly has built-in strain relief to avoid instances where the cable may split around the edge of the boot, causing damage and safety risk. The cable has a highly durable and flexible PVC outer jacket for optimum protection and performance, especially when the connector points are being moved around from set up to set up. These RS PRO cables have been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring jack cable assembly setups.
Applications:
RCA and phono connectors are still included on many television sets, media peripherals and stereo sound systems. Stereo phono cable, with either jack or minijack connectors, are also used for professional audio purposes. Because of this, you might have need of an RCA audio cable in the following applications
CCTV
Laboratory Testing
Home Entertainment
Introducing the range of RS PRO Jack Cable Assemblies, ideal for professional audio, video and stage lighting applications. The 2 m extension cable has two male jack connectors, which have been designed with moulded boots and nickel connectors. In addition to this, the cable assembly has built-in strain relief to avoid instances where the cable may split around the edge of the boot, causing damage and safety risk. The cable has a highly durable and flexible PVC outer jacket for optimum protection and performance, especially when the connector points are being moved around from set up to set up. These RS PRO cables have been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring jack cable assembly setups.
Applications:
RCA and phono connectors are still included on many television sets, media peripherals and stereo sound systems. Stereo phono cable, with either jack or minijack connectors, are also used for professional audio purposes. Because of this, you might have need of an RCA audio cable in the following applications
CCTV
Laboratory Testing
Home Entertainment
Feature
Features and Benefits:This range of RS PRO jack cable assemblies are an ideal addition to any professional set up for audio, visual or lighting connector applications
Designed with two 3.5 mm jack plugs with moulded boots, the cable assembly also offers strain relief to ensure long-lasting protection from splitting or damage, especially around the edge of the boot
The PVC outer sheath allows for extra durability and flexibility, while the built-in shielding around each core reduces interference
These cables from RS PRO provide the highest quality audio sound output and offer different length audio video cable assemblies available for convenience
TOSlink cables offer optimum sound quality with no interference thanks to the immunity against radio frequency and electromagnetic sound interference
Available in different lengths
Jack Connectors: Connector A - Male, Connector B - Male
RoHS, REACH and CE compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
