Spesifikasi
| Absorbent Capacity (L) | 15 |
|---|---|
| Application | Maintenance |
| Kit Contents | 1 x Bag and Ties, 3 x 1.2m Socks, 8 x Pads |
| Size (mm) | 550x450x100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Maintenance Spill KitsThis Maintenance Spill Kit from our own RS PRO brand is designed to clean up spills in the most effective way. Supplied durable plastic container ensuring easy access to the spill kit contents. Having the correct products and procedures in readiness will reduce the negative impact that a spill would cause, not only to people and the environment but also on your business.Spillage Control Legislative Information
Many working enviroments contain materials which are hazardous and, if handled incorrectly, can result in serious damage to health, equipment, premises and the enviroment. Therefore, in the event of a spillage, it is important that a competent person is available to take charge of the spillage and remove the hazard efficiently.
Under the Control of Substances Hazardous to Health Regulations, it is a legal requirement to carry out an assessment in any working enviroment to establish the likelihood of exposure to substances that may be hazardous.
After identifying whether or not chemicals are present , the level of exposure and the implementation of necessary control measures, all persons within the working area who could become exposed to a spillage must be provided with training, information and instructions relating to the hazards.
Materials to control the spillage should also be available and replenished after used. It is essential that suitable Personal Protective Equipment is provided to any person who may be exposed to any hazards, especially during the clear up process.
Where should you store this Maintenance Spill Kit? The kits are designed to be placed at key spill risk areas to provide immediate solution should a spill occur. Once used, it is important to replace the contents of it, so it is ready to use next time.
Many working enviroments contain materials which are hazardous and, if handled incorrectly, can result in serious damage to health, equipment, premises and the enviroment. Therefore, in the event of a spillage, it is important that a competent person is available to take charge of the spillage and remove the hazard efficiently.
Under the Control of Substances Hazardous to Health Regulations, it is a legal requirement to carry out an assessment in any working enviroment to establish the likelihood of exposure to substances that may be hazardous.
After identifying whether or not chemicals are present , the level of exposure and the implementation of necessary control measures, all persons within the working area who could become exposed to a spillage must be provided with training, information and instructions relating to the hazards.
Materials to control the spillage should also be available and replenished after used. It is essential that suitable Personal Protective Equipment is provided to any person who may be exposed to any hazards, especially during the clear up process.
Where should you store this Maintenance Spill Kit? The kits are designed to be placed at key spill risk areas to provide immediate solution should a spill occur. Once used, it is important to replace the contents of it, so it is ready to use next time.
Feature
Features and Benefits• Designed to absorb non-aggressive chemicals, oil and water-based fluids
• Suitable for most indoor industrial applications
• Absorbents are made from natural fibres providing advanced fluid retention
• Spun-bond laminated layers for added strength
• Packed in industrial strength polyethylene two wheeled bin allowing easy transportation to the place of an incidentApplications• Warehouses
• Factories
• Liquid storage areas
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
