Spesifikasi
| Diopter | 3 dioptre |
|---|---|
| Lamp Type | Fluorescent |
| Lamp Wattage (W) | 22 |
| Lens Diameter (mm) | 125 |
| Lens Size (mm) | 125 |
| Magnifier Type | Table Clamp Mount |
| Operating Voltage (V) | 220 - 240 AC |
| Plug Type | Type G - British 3-pin |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Round Magnifier Lamp with Sun Cap
The RS PRO round daylight magnifying lamp with sun cap is ideal for mobile working and can quickly and easily be moved from desk to desk. The magnifying lamp also has flexible joints and quick positioning handle allowing the user to quickly push or pull the magnifier away or closer to the work station and adjust to the correct height. This easy set up magnifying lamp can be easily clamped to a table and with the 3 dioptre lens makes this perfect for the user for close up inspections, design or small part assembly work.
Application Information
RS PRO Magnifiers are suitable for a range of applications:-
• Reading, writing and study
• Electronics
• Light Industrial Work
• Medical and Dentistry Fields
• Design Work
• Jewellers
• Office Environment
The RS PRO round daylight magnifying lamp with sun cap is ideal for mobile working and can quickly and easily be moved from desk to desk. The magnifying lamp also has flexible joints and quick positioning handle allowing the user to quickly push or pull the magnifier away or closer to the work station and adjust to the correct height. This easy set up magnifying lamp can be easily clamped to a table and with the 3 dioptre lens makes this perfect for the user for close up inspections, design or small part assembly work.
Application Information
RS PRO Magnifiers are suitable for a range of applications:-
• Reading, writing and study
• Electronics
• Light Industrial Work
• Medical and Dentistry Fields
• Design Work
• Jewellers
• Office Environment
Feature
Features and Benefits• Long reach fluorescent magnifier lamp
• Energy efficient
• Bulbs never need replacing
• Shadow free, cool light
• Quality 125 mm (5") removable lens
• 3 dioptres (1.75 x magnification)
• Built-in handle and Sun Protector cap
• Includes table clamp
• EU quality standards
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
