RS PRO M8 Compression Fitting for Use with Thermocouple or PRT Probe (Pendeteksi Suhu)

Sebelum PPN:
Rp369.900
Spesifikasi
Accessory TypeCompression Fitting
ApplicationS/S M8x1 x 1/8 Compression Fitting
Connection GenderMale
Connector SizeM8
Connector TypeScrew
For use withThermocouple or PRT Probe
MaterialStainless Steel
Plug/SocketPlug
Probe Diameter (mm)3.175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Compression Gland
The RS PRO male compression gland is used with a thermocouple. This suits a wide range of mineral insulated and other probe type sensors offered by RS.
Feature
Features and Benefits
• Connector size is M8
• In-line connector
• Probe diameter is 3.175mm
• Stainless steel compression type with a nut and olive
• Has parallel, tapered and M thread series

Ulasan Produk

Tidak ada ulasan

Halaman Terkait