Spesifikasi
| Finish | Plain |
|---|---|
| For Screw/Bolt Size | M3 |
| Inside Diameter (mm) | 3.2 |
| Material | Vulcanised Fibre |
| Outside Diameter (mm) | 7 |
| Thickness (mm) | 0.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Fibre Washers RS PRO range of hard vulcanised red insulating fibre washers which are ideal for ISO metric and imperial BA fasteners.
Tap washers are a thin disk with a hole in the middle that is designed to even out an uneven surface so that the fastener can be securely attached to the surface. They can be made from various materials such as rubber, nylon, ceramic, these RS PRO sealing washings are made from vulcanised fibre.
Washer options include the following sizes
526-350 - M3
Typical Applications:
Tap washers are also known as sealing washers and are designed to prevent leakage and contamination. Tap washers are ideal for plumbing applications to provide durable and reliable seals.
Vulcanised fibre washers are ideal for sealing and spacing throughout various industries. These type of washers are great to seal against water leakage or ingress. Fibre washers are ideal for:
Electrical insulation
Automotive usage
Glazing
Lighting
Marine usage
Plumbing
Tap washers are a thin disk with a hole in the middle that is designed to even out an uneven surface so that the fastener can be securely attached to the surface. They can be made from various materials such as rubber, nylon, ceramic, these RS PRO sealing washings are made from vulcanised fibre.
Washer options include the following sizes
526-350 - M3
Typical Applications:
Tap washers are also known as sealing washers and are designed to prevent leakage and contamination. Tap washers are ideal for plumbing applications to provide durable and reliable seals.
Vulcanised fibre washers are ideal for sealing and spacing throughout various industries. These type of washers are great to seal against water leakage or ingress. Fibre washers are ideal for:
Electrical insulation
Automotive usage
Glazing
Lighting
Marine usage
Plumbing
Feature
Features and BenefitsVulcanised red fibre washers in various sizes
Resistance to sea water corrosion, petroleum derivative, oils organic solvents
Abrasion and UV resistant and electrically insulating
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6fP112222231-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
