RS PRO M10 Anti Vibration Mount Female Buffer Foot

Sebelum PPN:
Rp719.900
Spesifikasi
Anti Vibration Mount TypeFemale Buffer Foot
Compression Deflection (mm)4.5
Compression Load (kg)161.24
Diameter (mm)50
MaterialNatural Rubber
Maximum Operating Temperature (°C)70
MetalworkZinc Plated Steel
Minimum Operating Temperature (°C)-25
Overall Height (mm)45
SeriesAV Type C
Shearing Load (kg)58.3
Shore Hardness60 Shore A
Thread SizeM10
TypeFemale to Female

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Anti-Vibration Mounts
RS Pro Cylindrical Female - Female Anti-Vibration MountsRS Pro cylindrical female to female anti-vibration mounts made from a natural rubber designed to be simple and economical to fix. The anti-vibration mounts achieve high vibration damping in both shear and compression.Suitable Applications:Large static generator engines
Compressors
Motors
Electronic control panels
Engine Mounts

Ulasan Produk

Tidak ada ulasan

Halaman Terkait