Spesifikasi
| Actuator Type | Long Roller Lever |
|---|---|
| Case Material | Glass Filled Thermoplastic |
| Contact Configuration | SPDT |
| Contact Material | Silver/ Silver Plated |
| IP Rating | IP40 |
| Maximum Operating Temperature (°C) | 85 |
| Mechanical life | 1000000 Operations |
| Minimum Operating Temperature (°C) | -55 |
| Operating Force | 125g |
| Release Force (g) | 14 |
| Terminal Type | Quick Connect |
| Voltage Rating (V) | 250 |
| contact Current Rating (A) | 16 @ 250VC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1NO/1NC Heavy Duty Miniature Micro Switch (16 A @ 250V)
The RS PRO versatile miniature Roller Micro Switch is suitable for use with heavy duty applications and is compatible with all industry standard V3 switches. Featuring a 29.5mm Stainless Steel lever with free running Nylon roller actuator for a reliable and consistent action.
The micro switch features Silver contacts avoiding the risk of contact oxidisation and maintaining secure and reliable conductivity throughout its mechanical life creating a hard wearing and consistent Roller switch ideal for a range of environments and applications.
RS PRO versatile Micro Switches are ideal for many heavy-duty applications including automotive vending machines, telecommunications equipment, security instrumentation, conveyors and machine tools.
The RS PRO versatile miniature Roller Micro Switch is suitable for use with heavy duty applications and is compatible with all industry standard V3 switches. Featuring a 29.5mm Stainless Steel lever with free running Nylon roller actuator for a reliable and consistent action.
The micro switch features Silver contacts avoiding the risk of contact oxidisation and maintaining secure and reliable conductivity throughout its mechanical life creating a hard wearing and consistent Roller switch ideal for a range of environments and applications.
RS PRO versatile Micro Switches are ideal for many heavy-duty applications including automotive vending machines, telecommunications equipment, security instrumentation, conveyors and machine tools.
Feature
Features and BenefitsNylon Roller actuator with 4.75 x 0.5mm quick connect terminals
25.9mm Stainless Steel Lever
Copper alloy Silver plated terminals
Contact Configuration SPDT
Contact Arrangement 1NO + 1NC
30% Glass filled flame retardant thermoplastic case (UL94 V0)
Positive snap action
Silver contacts
Total weight of 7.4g
Side mounted via two M3 screws
Approvals and Standards: CE, CSA, UKCA, IEC 1508-1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
