Spesifikasi
| ESD Safe | Yes |
|---|---|
| Jaw Length (mm) | 16 |
| Material | Carbon Steel |
| Number of Pieces | 1 |
| Overall Length (mm) | 152 |
| Plier Type | Long Nose Pliers |
| Tip Style | Angled |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Carbon Steel ESD Long Nose Pliers - 45° Angled
RS PRO is proud to introduce a range of carbon steel 152 mm length long nose pliers. This high-quality hand tool has been subject to an anti-reflection phosphating surface treatment, ensuring an accurate view of the work being carried out. During construction the tools are joined with grounded holes and surfaces, thereby allowing precise movements. For comfort, the pliers exhibit excellent ergonomic principles with anti-slip bi-material dolphin handles thus guaranteeing a safe, light, and comfortable grip for the operator even when used constantly for many hours.
Why would you choose this ESD Plier?
This RS PRO ESD 45° angled plier is flat-nose with smooth jaws rounded on the outside. Perfect for use in applications such as microelectronics, jewellery making, laboratory, watch making and repairs, DIY. During application, they give you full control with precision and ensure there is no electrostatic discharge from the plier.
Specifications
Length: 152 mm
Hardness: Hrc 48-50
Weight: 78 gr
Steel thickness: 3 mm
Applications
Electronic Servicing
Microelectronics
DIY
RS PRO is proud to introduce a range of carbon steel 152 mm length long nose pliers. This high-quality hand tool has been subject to an anti-reflection phosphating surface treatment, ensuring an accurate view of the work being carried out. During construction the tools are joined with grounded holes and surfaces, thereby allowing precise movements. For comfort, the pliers exhibit excellent ergonomic principles with anti-slip bi-material dolphin handles thus guaranteeing a safe, light, and comfortable grip for the operator even when used constantly for many hours.
Why would you choose this ESD Plier?
This RS PRO ESD 45° angled plier is flat-nose with smooth jaws rounded on the outside. Perfect for use in applications such as microelectronics, jewellery making, laboratory, watch making and repairs, DIY. During application, they give you full control with precision and ensure there is no electrostatic discharge from the plier.
Specifications
Length: 152 mm
Hardness: Hrc 48-50
Weight: 78 gr
Steel thickness: 3 mm
Applications
Electronic Servicing
Microelectronics
DIY
Feature
Features and BenefitsCarbon Steel
45° angled
Flat-nose plier
Smooth jaws rounded on the outside
ESD safe
Anti-reflection phosphating surface treatment
Anti-slip bi-material handles
Lightweight and comfortable grip
Suitable for continuous use
Laser marking
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1jP112222055-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
