RS PRO Long Galvanised Steel Hose Whipcheck (Pengaman Selang Tekanan Tinggi)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Hose Pipe Accessory TypeHose Whipcheck
Hose Size Compatibility (inch)1/2 to 1-1/4
Length (inch)22
MaterialGalvanised Steel
Maximum Compatible Hose Size (inch)1 1 /4
Minimum Compatible Hose Size (inch)1/2
Outer Diameter (inch)1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/2in to 1 1/4in Galvanised Steel Whipcheck Safety Cable 22in Length
Get connected with the RS PRO galvanised steel whipcheck safety cable designed with our customers safety in mind, enabling the prevention of accidents where a hose line may separate from a component or machine and cause the pressurised hose to dangerously whip around – hose whip. The RS PRO galvanised steel whipcheck safety cable is a must have addition to your health and safety.
Applications
Any pressurised hose application
All hose pressure Applications
How does a Safety Hose Whipcheck work
When an unintentional separation occurs, it is because of compressed air or fluid building up in the hose. When this happens, the hose will furiously whip because of the built-up pressure. Through the use of whipcheck equipment, hose whipping will not occur - the strong galvanised steel cable helps to prevent a whip through the easily fitted loaded spring loops, which grip a hose securely and firmly.
When do I need to use a Whipcheck
You should use a Whipcheck with other high-pressure components, pressure hoses or any high-pressure operations when compressed air or fluids are transmitted through it. By using a Whipcheck you are adding another layer of health and safety keeping you and equipment safe.
Feature
Features & Benefits
Strong Galvanized Steel cable
Working pressure 13.8 bar, 200 psi
Promotes safety, reducing harm or serious injury
Spring-loaded loops attached to the cable ends ensure firm hose grip
Effective safeguard against hoe whip during high-intensity pressurised hosing
Suitable for use with hose-to-hose connections and hose to compressor installations
Made from flexible steel
Thoroughly tested
The size of the whipcheck must match up with the size of the hose, ensure you choose the correct whipcheck size suitable for the hose and braking strain

Ulasan Produk

Tidak ada ulasan