Spesifikasi
| Connector Type | RS232C |
|---|---|
| Equipment Type | Line Monitor |
| Height (mm) | 16 |
| Length (mm) | 53 |
| Power Source | Battery |
| Tone | Yes |
| Width (mm) | 53 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Line Monitors
RS Pro Mini RS-232 Monitor
This small and effortless RS-232 breakout box is a super simple way of monitoring RS-232C/V24 data traffic. The small adapter comes equipped with 9 LEDs that indicate the status of the transmission on the most significant lines. All that is required is to plug it in-line so this requires no connectors or software. All lines are wired pin to pin.
Line monitors designed for rapid checking and trouble shooting of computer interfaces especially EIA RS-232C (V24)
Conforms to RS-232 and discriminates against out of tolerance signals
The LEDs on the front panels of the testers are generally on the signal originating side of the unit, allowing the signal to be broken yet remain monitored
Separate RED and GREEN LEDs ensure unambiguous monitoring
You can use this RS-232 breakout box to debug and solve interface problems. With it being so small and compact you can take it anywhere and test almost any cable you need. This would make a great use in an IT kitbag.
Make sure to plug the correct end of the RS-232 port onto the correct end of the DTE cable otherwise the lights will not correspond with the actual signals.
RS Pro Mini RS-232 Monitor
This small and effortless RS-232 breakout box is a super simple way of monitoring RS-232C/V24 data traffic. The small adapter comes equipped with 9 LEDs that indicate the status of the transmission on the most significant lines. All that is required is to plug it in-line so this requires no connectors or software. All lines are wired pin to pin.
Line monitors designed for rapid checking and trouble shooting of computer interfaces especially EIA RS-232C (V24)
Conforms to RS-232 and discriminates against out of tolerance signals
The LEDs on the front panels of the testers are generally on the signal originating side of the unit, allowing the signal to be broken yet remain monitored
Separate RED and GREEN LEDs ensure unambiguous monitoring
You can use this RS-232 breakout box to debug and solve interface problems. With it being so small and compact you can take it anywhere and test almost any cable you need. This would make a great use in an IT kitbag.
Make sure to plug the correct end of the RS-232 port onto the correct end of the DTE cable otherwise the lights will not correspond with the actual signals.
Feature
Features and Benefits-
• Super easy to use, just plug and monitor.
• 18 Efficient LEDs to indicate errors. Red indicates +VE high and green indicates –VE low.
• All lines are wired pin to pin
• 500 mating cycles
• 30mA, 15 mΩ contact rating
• 25-way ’D’ connector M-F line installationYou can use this RS-232 breakout box to debug and solve interface problems. With it being so small and compact you can take it anywhere and test almost any cable you need. This would make a great use in an IT kitbag.
Make sure to plug the correct end of the RS-232 port onto the correct end of the DTE cable otherwise the lights will not correspond with the actual signals.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
