Spesifikasi
| Anti-Corrosive | Yes |
|---|---|
| Case Material | Polycarbonate |
| Current Rating (mA) | 130 |
| Height (mm) | 610 |
| IP Rating | IP65 |
| Lamp Supplied | Yes |
| Lamp Type | LED |
| Type | Tripod |
| Voltage Rating (V) | 110 AC |
| Wattage (W) | 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO LED Work Light on Yellow Tripod
RS PRO LED work light which comes with a yellow tripod stand. The frame comes with 2 x 16A 110V sockets and is suitable for various applications, both indoors and outdoors.
Tripod mounted site lights are a versatile way of lighting an environment. You can easily adjust the height and angle of the light. Tripods have the added benefit of being easy to move and fold down or dismantle. Floodlights are normally mounted on stands and can light large environments. Elevating the floodlight also increases the area that can be illuminated.
RS PRO offer a great range of work lights which can be used indoors or outdoors and include halogen and LED with mains powered or rechargeable options. All our work lights are reliable and can be used for various applications to meet all your lighting requirements.
Typical Applications
Work lights are an essential health and safety precaution when working in a professional work or home environment where light is limited. Work lights offer a sufficient light source allowing you to increase visibility in low light conditions. Work lights are available in a range of shapes and sizes, with many on stands allowing them to be moved where required. Depending on the environment and work being carried out, you may need either a corded work light or a portable rechargeable work light. They are used in a range of applications including:
• Construction
• DIY
• Refurbishment
• Garages
• Work sites
RS PRO LED work light which comes with a yellow tripod stand. The frame comes with 2 x 16A 110V sockets and is suitable for various applications, both indoors and outdoors.
Tripod mounted site lights are a versatile way of lighting an environment. You can easily adjust the height and angle of the light. Tripods have the added benefit of being easy to move and fold down or dismantle. Floodlights are normally mounted on stands and can light large environments. Elevating the floodlight also increases the area that can be illuminated.
RS PRO offer a great range of work lights which can be used indoors or outdoors and include halogen and LED with mains powered or rechargeable options. All our work lights are reliable and can be used for various applications to meet all your lighting requirements.
Typical Applications
Work lights are an essential health and safety precaution when working in a professional work or home environment where light is limited. Work lights offer a sufficient light source allowing you to increase visibility in low light conditions. Work lights are available in a range of shapes and sizes, with many on stands allowing them to be moved where required. Depending on the environment and work being carried out, you may need either a corded work light or a portable rechargeable work light. They are used in a range of applications including:
• Construction
• DIY
• Refurbishment
• Garages
• Work sites
Feature
Features and Benefits:5ft LED Tray with Yellow Body and Tripod
Integrated LED tray
Opal white diffuser - for an even spread of light
Yellow polycarbonate body and metal frame
Tripod stand
Supplied with 5 m of cable
Fitted 16A 110V plug
Two cable hooks on stand - to keep cable tidy and safely out of the way
Power Wattage is 30 W
Lumen output is 2629 lm
LED Colour Temperature 6300K
IP65 fitting - dust & water resistant, ideal for outdoor use
IP44 plug and sockets
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
