Sebelum PPN:
Rp1.199.900 - Rp8.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Lamp Type | LED |
|---|---|
| Torch Style | Torch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO LED 250 lumens extending flashlight & work light
from RS PRO, comes a high-quality LED extending flashlight and work light. Manufactured with a black high-end aluminium body and a 250 Lumen LED for the flashlight and a 250 Lumen COB LED for the work light, this 2 in 1 flashlight is ensured to be an essential solution for your day to day uses.
Applications
Flashlights in general, are designed to offer light sources to illuminate a dark environment. Flashlights have a variety of uses, such as automotive maintenance, healthcare, home DIY and camping.
Work lights are ideal for close up inspection of work areas, inspection of machinery, workshops and the automotive
Is the torch water-resistant?
This 2 in 1 LED flashlight and work light is water-resistant with an IPX4 rating protects from splashing water, no matter the direction
What is the range of the beam?
The flashlight has a range of 236m and the COB LED work light has a range of 20m
What’s included?
4 x AAA Alkaline batteries are included.
from RS PRO, comes a high-quality LED extending flashlight and work light. Manufactured with a black high-end aluminium body and a 250 Lumen LED for the flashlight and a 250 Lumen COB LED for the work light, this 2 in 1 flashlight is ensured to be an essential solution for your day to day uses.
Applications
Flashlights in general, are designed to offer light sources to illuminate a dark environment. Flashlights have a variety of uses, such as automotive maintenance, healthcare, home DIY and camping.
Work lights are ideal for close up inspection of work areas, inspection of machinery, workshops and the automotive
Is the torch water-resistant?
This 2 in 1 LED flashlight and work light is water-resistant with an IPX4 rating protects from splashing water, no matter the direction
What is the range of the beam?
The flashlight has a range of 236m and the COB LED work light has a range of 20m
What’s included?
4 x AAA Alkaline batteries are included.
Feature
Features and benefits:The anti-roll body ensures that flashlight securely stays in 1 position rather than rolling off the surface.
Rubberised operation switch
Contoured operation grips
Battery run time of 2 hours for the flashlight and 4 hours for the worklight
A strong magnetic base
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
