Spesifikasi
| Color Temperature (Kelvin) | 5500 - 7000 |
|---|---|
| Flexible/Rigid | Flexible |
| IP Rating | IP65 |
| LED Color | White |
| Number of Leds | 60 (per metre) |
| Series | LS |
| Strip Length (m) | 1 |
| Stripe Width (mm) | 10 |
| Voltage Rating (V) | 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS LS Series Flexible LED Lighting Strips (IP65)
The LS Series is a family of 1 m and 5 m flexible LED strips. Available in a variety of colour options, these flexible LED strips have a self-adhesive back for easy fixing into place. Their flexibility enables them to adjust to different shapes, following curves and corners.
Are they waterproof?
They are encapsulated in a flexible crystal resin with an IP65 rating, making them dust-tight and water resistant. This means that they can be used indoors and outdoors, including areas where they may come into contact with water, for example bathrooms and kitchens.
Where can I use them?
Kitchens
Bathrooms
Automotive
Signage
Guidance lighting
Doorway lighting
Architecture
General purpose lighting
Can I cut them to size?
Yes the LS Series LED strip lights can be cut down to a custom length for your application. Please refer to the datasheet for more information on how to cut the LED strip.
More info:
Number of LEDs: 60 per meter
Wide viewing angle: 120°
IP65 crystal resin
Self-adhesive
Colour options: cool white, warm white, natural white, red, green, blue and yellow
IP20 options are available (e.g. 153-3639)
The LS Series is a family of 1 m and 5 m flexible LED strips. Available in a variety of colour options, these flexible LED strips have a self-adhesive back for easy fixing into place. Their flexibility enables them to adjust to different shapes, following curves and corners.
Are they waterproof?
They are encapsulated in a flexible crystal resin with an IP65 rating, making them dust-tight and water resistant. This means that they can be used indoors and outdoors, including areas where they may come into contact with water, for example bathrooms and kitchens.
Where can I use them?
Kitchens
Bathrooms
Automotive
Signage
Guidance lighting
Doorway lighting
Architecture
General purpose lighting
Can I cut them to size?
Yes the LS Series LED strip lights can be cut down to a custom length for your application. Please refer to the datasheet for more information on how to cut the LED strip.
More info:
Number of LEDs: 60 per meter
Wide viewing angle: 120°
IP65 crystal resin
Self-adhesive
Colour options: cool white, warm white, natural white, red, green, blue and yellow
IP20 options are available (e.g. 153-3639)
Warning
Correct electrical polarity needs to be observed, wrong polarity may destroy the strip.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
