Spesifikasi
| Hazardous Area | No |
|---|---|
| Lamp Type | LED |
| Water Resistant | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO CREE XPG LED Pen Flashlight
Introducing the RS PRO CREE XPG LED Pen Flashlight. This compact LED penlight is a convenient pocket-sized torch that can be taken anywhere, making it incredibly useful while on work sites or in industrial areas where inspection may be required. As well as being suitable for professional use, this impressive RS PRO torch is versatile enough to be used across any application where light is needed. The lightweight aluminium housing ensures that the torch does not weigh the user down when placing it inside the pocket for transportation, and it offers a 180-lumen light output, perfect for quick and efficient inspection when required. This RS PRO torch is a perfect addition to any professional or DIY user’s pocket or toolbox.
Applications:
Pen type torches, also known as penlights, are a very versatile type of torch because of its compact, pen-like design. They are often made from lightweight materials, making them portable and easy to store in your pocket or clip on to your belt, and useable in most environments. These types of torches are often used as inspection torches in a variety of applications and professional capacities, and they are often an invaluable piece of lighting equipment when needing to illuminate less accessible, narrow and confined spaces. Pen torches are ideal for illuminating small areas for inspection or closer investigation and are commonly used in applications like:
Emergency service
Mining, gas and petrochemical (Torches must comply with ATEX regulations)
Maintenance
Outdoor activities
General-purpose illumination
Introducing the RS PRO CREE XPG LED Pen Flashlight. This compact LED penlight is a convenient pocket-sized torch that can be taken anywhere, making it incredibly useful while on work sites or in industrial areas where inspection may be required. As well as being suitable for professional use, this impressive RS PRO torch is versatile enough to be used across any application where light is needed. The lightweight aluminium housing ensures that the torch does not weigh the user down when placing it inside the pocket for transportation, and it offers a 180-lumen light output, perfect for quick and efficient inspection when required. This RS PRO torch is a perfect addition to any professional or DIY user’s pocket or toolbox.
Applications:
Pen type torches, also known as penlights, are a very versatile type of torch because of its compact, pen-like design. They are often made from lightweight materials, making them portable and easy to store in your pocket or clip on to your belt, and useable in most environments. These types of torches are often used as inspection torches in a variety of applications and professional capacities, and they are often an invaluable piece of lighting equipment when needing to illuminate less accessible, narrow and confined spaces. Pen torches are ideal for illuminating small areas for inspection or closer investigation and are commonly used in applications like:
Emergency service
Mining, gas and petrochemical (Torches must comply with ATEX regulations)
Maintenance
Outdoor activities
General-purpose illumination
Feature
Features and Benefits:The RS PRO compact penlight torch uses an extra strong CREE XPG LED to offer a bright light with an easy twist flood-to-spot feature for closer lighting inspection
Offering a slim, pen-like design, this torch is ideal for illuminating small and confined spaces where standard torches or head torches can’t reach
Convenient pocket clip allows the torch to easily be attached to the user’s pocket, while the 150 mm length of the torch can easily fit inside bags and jacket or trouser pockets
The glow in the dark, single-button on the end of the penlight to switch it on or off so that it doesn’t accidentally get turned off on the side of the torch while in use as well as single-handed use
Construction from lightweight but ultra-durable aircraft-grade aluminium housing for easy transportation without weighing the user down
It is IP56 water resistant and up to 1 m impact resistant, making it suitable for harsh environments like worksites
The high-quality domed lens creates a smooth long-distance beam that emits a pure white 6500k light
Lumen output: 180 lm
Supplied with 2 x AAA alkaline batteries
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
