Sebelum PPN:
Rp9.099.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Lamp Type | LED |
|---|---|
| Magnifier Type | Table Clamp Mount |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Long Reach LED Magnifying Lamp
Introducing the RS PRO Long Reach LED Magnifying Lamp, ideal for mobile working and can quickly and easily be moved to and from different working areas. The desk lamp offers a slimline design with an adjustable swivel head, ideal for lighting up narrow spaces or turning 90° for even lighting of a wider area, while the LEDs in the lamp produce 6300K light that simulates daylight which ensures consistent lighting conditions regardless of the environment it is being used in. This RS PRO LED magnifying desk lamp is a fantastic asset to a work station or desk, making it easier to see and reducing fatigue when working on high detail applications.
Applications:
LED magnifying lamps are an ideal workstation asset that allows accurate detailed work to be carried at any time of day or night, especially on tasks that can cause strain and fatigue on the user’s eyes, like assembling small parts. The LEDs provide a consistent, shadow-free light source and are also energy-saving with low heat emission which means that you can work for longer and in comfort. LED magnifying lamps are commonly used for:
Electronics
Light industrial and assembly work
Reading, writing and studying
Medical and dentistry applications
Design work
Jewellery making, crafting and modelling
Can this desk lamp be sat on a table or does it need to be clamped?
This RS PRO magnifying lamp is suitable for clamping onto the edge of a desk or workstation
Introducing the RS PRO Long Reach LED Magnifying Lamp, ideal for mobile working and can quickly and easily be moved to and from different working areas. The desk lamp offers a slimline design with an adjustable swivel head, ideal for lighting up narrow spaces or turning 90° for even lighting of a wider area, while the LEDs in the lamp produce 6300K light that simulates daylight which ensures consistent lighting conditions regardless of the environment it is being used in. This RS PRO LED magnifying desk lamp is a fantastic asset to a work station or desk, making it easier to see and reducing fatigue when working on high detail applications.
Applications:
LED magnifying lamps are an ideal workstation asset that allows accurate detailed work to be carried at any time of day or night, especially on tasks that can cause strain and fatigue on the user’s eyes, like assembling small parts. The LEDs provide a consistent, shadow-free light source and are also energy-saving with low heat emission which means that you can work for longer and in comfort. LED magnifying lamps are commonly used for:
Electronics
Light industrial and assembly work
Reading, writing and studying
Medical and dentistry applications
Design work
Jewellery making, crafting and modelling
Can this desk lamp be sat on a table or does it need to be clamped?
This RS PRO magnifying lamp is suitable for clamping onto the edge of a desk or workstation
Feature
Features and Benefits:This RS PRO long reach LED desk lamp is an energy-efficient mobile lamp, suitable for detailed inspections and small part assembly applications
The 3 dioptres (1.75x magnification) lens offers high-quality magnification results
By using an ergonomic, slimline swivel head design, the magnifying lamp head is able to reach narrow spaces for lighting and is fully adjustable for optimum flexibility and positioning
The desk light is powered by 48 LEDs, that produces 6300K light, which is the equivalent to daylight conditions and is flicker-free
The shadow-free LED reduces strain on the eyes, aiding more efficient work without fatigue and reducing headaches
Additionally, the economical LED light will never need to be replaced, saving on running costs
The lamp can be clamped to a desk or workstation, making it super portable and an ideal desk lamp for mobile applications
The table lamp has a strong arm joint, that allows for greater manoeuvrability and flexibility to ensure it is positioned in the best way for the user
Power cable length of 1.5 m
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
