RS PRO LED Light Module (Modul LED)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Base Length (mm)105
Base Width (mm)38
Bulb TypeLED
Current Consumption (mA)350
Current TypeDC
Height (mm)28
Housing ColourBlack
IP RatingIP67
Lamp IncludedYes
Lens ColourAmber
Light EffectFlashing
Mounting StyleSurface Mount, Wall Mount
MultifunctionYes
Special FeaturesEMC Approved, Multiple Units Can be Linked for Synchronised/Alternate Flash
Standards MetEMC (ECE R10), RoHS Compliant
Supply Voltage (V)12 DC, 24 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO LED warning Light Modules
Designed for simple surface mounting these LED warning Lights Modules from our own RS PRO brand provide an impressive wide angle light output along with a working life in excess of 50,000 hours. A range of dual voltage that are compatible with both 12V and 24V power systems and combine low power consumption with multiple flash patterns.
Feature
Features and Benefits• 15 flash patterns are incorporated into the device as standard, which are easily selected by the user and can be altered if required
• 3x LED light ensuring maximum reliability and minimum maintenance
• Waterproof
• IP67 rated ingress protection
• Standard features also include simple synchronisation of multiple units and diming function for night use
• EMC (Electromagnetic compatibility) approved ECE R10
• Steady on function
• Materials: Strong UV stabilised polycarbonate lens
• Versatile for application to any vehicleRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.

Ulasan Produk

Tidak ada ulasan