Sebelum PPN:
Rp1.699.900 - Rp5.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Lamp Type | LED |
|---|---|
| Rechargeable | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO High Power Inspection Torch (UK)
This new RS PRO inspection torch is incredibly handy due to wireless and rechargeable capabilities giving access to most areas. The torch features a side belt clip, a powerful magnet and swivel hook so you can place it in an area of restricted access. A convenient docking station powered by a USB cable and including a Euro mains adapter. Provides a bright (215 lux) and white (5700 k) light at range 50 cm ensuring you can see your application.
Typical Applications:
Handlamps such as these inspection lamps are used when there is not enough sufficient light especially in industrial environments. They are essential tools for providing illumination when working in a wide variety of locations and conditions including hazardous or inaccessible sites where the lighting may in sufficient for safe and accurate working. They are ideal for localised inspection and maintenance operations, such as vehicle repair. They can also be used in case of an emergency to report dangers.
This new RS PRO inspection torch is incredibly handy due to wireless and rechargeable capabilities giving access to most areas. The torch features a side belt clip, a powerful magnet and swivel hook so you can place it in an area of restricted access. A convenient docking station powered by a USB cable and including a Euro mains adapter. Provides a bright (215 lux) and white (5700 k) light at range 50 cm ensuring you can see your application.
Typical Applications:
Handlamps such as these inspection lamps are used when there is not enough sufficient light especially in industrial environments. They are essential tools for providing illumination when working in a wide variety of locations and conditions including hazardous or inaccessible sites where the lighting may in sufficient for safe and accurate working. They are ideal for localised inspection and maintenance operations, such as vehicle repair. They can also be used in case of an emergency to report dangers.
Feature
Features and Benefits:Handheld lamp - ideal for inspection
Magnet and hook for hands free use
Maximum luminance of 215 lux
UK mains adapter
Wireless and rechargeable
Rechargeable - Docking station for easy recharge
Integral belt clip for secure personal fit
White Light (5700 k)
LED - will blink to indicate charging and illuminate blue when fully charged
LED: SMD 0.5W, 8 pcs, white (5700K)
Battery: Li-ion 3.7V 2200 mAh rechargeable (3.5 hours fully charging for lasting 5 hours)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/RS%20PRO%20LED%20Inspection%20Lamp/cmP112221454-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
